Shop All Cam Machine Handles
Kipp
Cam Lever Size: 2 3/8-16X25, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel
Mfr # K0005.25011A4X25
Zoro # G3062936
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single Action
- Handle Type Cam Lever
- Handle Material Cast Aluminum
- Material Cast aluminum
- Finish Powder Coated
Product Information
- Brand Kipp
- MFR # K0005.25011A4X25
- Zoro # G3062936
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 25.00mm |
Overall Length | 3-25/32 in |
Overall Width | 1-9/32 in |
Width | 1.30 |
Details
Item | Cam Handle |
Type | Single Action |
Handle Type | Cam Lever |
Handle Material | Cast Aluminum |
Material | Cast aluminum |
Finish | Powder Coated |
Thread Standard | UNC |
Color | Black |
Components Material | Steel |
Standards | RoHS |
Features | Stainless Steel Hinge Pin |
Finish - Machining | Powder Coated |
Thread Type | External |
Description
Cam Handle, External Threads, Cam Lever, Cast Aluminum, Thread Size 3/8 In.-16, Overall Length 3-25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 19mm Long Series Hex-L® Key (15638)
- DRILL AMERICA 3/4"-10 2" OD HSS Left Hand Round Adjustable Die (DWTH2-3410LH)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (HP455-2500)
- PROTO 1/2" Drive O Ring Red Plastic Coated (JRR50115)
- KIPP Cam Lever Size: 2 5/16-18X25, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A3X25)
- KIPP Cam Lever Size: 2 M08X25, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501108X25)
- KIPP Cam Lever, Plastic Handle, Black, Size: 1, 1/4-20X20, A=71, 5, B=22, Comp: Steel (K0646.15211A2X20)
- KIPP Cam Lever Size: 0 8-32X30, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011AEX30)
- KIPP Cam Lever Size: 1 1/4-20X40, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.15111A2X40)
- KIPP Cam Lever Adjustable, Stainless Steel Electropolished, Size: 2, M08X50, A=96, B=33, 3 (K0647.2512008X50)
- KIPP Cam Lever, Elastomer Expansion, Sz. 1, Dia. 14 mm, Handle 71, 5 mm, Polyamide Black, Stainless Steel (K0118.121114X12)
- Kipp Cam Machine Handles