Shop All Cam Machine Handles
Kipp
Cam Lever Size: 1 M05X50, A=71, 5, B=22, Polyamide Black, Comp: Steel
Mfr # K0646.1521105X50
Zoro # G6156631
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Threads
- Handle Type Cam Lever
- Handle Material Plastic
- Material Plastic
- Finish matte
Product Information
- Brand Kipp
- MFR # K0646.1521105X50
- Zoro # G6156631
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | M5 |
Screw Length | 50.00mm |
Overall Length | 79.60mm |
Overall Width | 22.00mm |
Width | 22mm |
Details
Item | Cam Handle |
Type | Internal Threads |
Handle Type | Cam Lever |
Handle Material | Plastic |
Material | Plastic |
Finish | matte |
Color | Black |
Components Material | Steel |
Thread Type | External |
Standards | RoHS, Steel Class 5.8 |
Description
Cam Handle, External Threads, Cam Lever, Plastic, Thread Size M5, Overall Length 79.60mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 23/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F23/32)
- EPSON Continuous Label Roll , Thermal Transfr (B236VSLPX)
- GREENLEE Hole Saw, 4-3/4 in. Dia., Variable Pitch (825-4-3/4)
- WESTWARD Jobber Length Drill Bit Set, 29 pcs (6PTC7)
- KIPP Cam Lever Size: 1 1/4-20X50, A=71, 5, B=22, Polyamide Black, Comp: Steel (K0646.15211A2X50)
- KIPP Cam Lever Adjustable S9 M03X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.9511103X10)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 2, 5/16-18X30, A=96, B=33, 3, Comp: Stainless Steel (K0645.25120A3X30)
- KIPP Cam Lever Adjustable S1 1/4-20X50, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0006.15014A2X50)
- KIPP Cam Lever with plastic handle ext. thread, steel or stainless, inch (K0646.152184A2X40)
- KIPP Cam Lever Adjustable, Stainless Steel Electropolished, Size: 2, M08X50, A=96, B=33, 3 (K0647.2512008X50)
- KIPP Cam Lever Adjustable Size: 9 8-32X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0006.95011AEX30)
- Kipp Hand Knobs and Wheels