Shop All Cam Machine Handles
Kipp
Cam Lever Size: 0 8-32X30, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel
Mfr # K0005.05011AEX30
Zoro # G6216095
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Threads
- Handle Type Cam Lever
- Handle Material Cast Aluminum
- Material Cast aluminum
- Finish Powder Coated
Product Information
- Brand Kipp
- MFR # K0005.05011AEX30
- Zoro # G6216095
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | #8-32 |
Screw Length | 30.00mm |
Overall Length | 59.00mm |
Overall Width | 18.00mm |
Width | 18mm |
Details
Item | Cam Handle |
Type | Internal Threads |
Handle Type | Cam Lever |
Handle Material | Cast Aluminum |
Material | Cast aluminum |
Finish | Powder Coated |
Thread Standard | UNC |
Color | Black |
Components Material | Steel |
Finish - Machining | Powder Coated |
Thread Type | External |
Standards | RoHS |
Features | Stainless Steel Hinge Pin |
Description
Cam Handle, External Threads, Cam Lever, Cast Aluminum, Thread Size #8-32, Overall Length 59.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUFKIN PHV1425N 1 X25 TAPE RULE HI VIZ ORANGE (PHV1425)
- GREY PNEUMATIC SKT SET 3/4" DRIVE 6 PIECE HEX DRVR MET (GP8196MH)
- BONDHUS 1/4" ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43812)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 3 In Outside Diameter 1-1/8-12UNF (402944)
- KIPP Cam Lever Size: 0 10-24X30, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011A0X30)
- KIPP Cam Lever Adjustable S9 8-32X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.95111AEX30)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 2, 3/8-16X30, A=96, B=33, 3, Comp: Stainless Steel (K0645.25120A4X30)
- KIPP Cam Lever Adjustable S1 M05X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.1511105X20)
- KIPP Cam Lever Size: 0 D=8-32, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.05014AE)
- KIPP Cam Lever Size: 2 M08X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501108X40)
- KIPP Cam Lever Adjustable S1 1/4-20X20, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0006.15014A2X20)
- Kipp Hand Knobs and Wheels