Shop All Cam Machine Handles
Kipp
Cam Lever Size: 0 10-32X50, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel
Mfr # K0005.05011A1X50
Zoro # G6072254
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Threads
- Handle Type Cam Lever
- Handle Material Cast Aluminum
- Material Cast aluminum
- Finish Powder Coated
Product Information
- Brand Kipp
- MFR # K0005.05011A1X50
- Zoro # G6072254
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | #10-32 |
Screw Length | 50.00mm |
Overall Length | 59.00mm |
Overall Width | 18.00mm |
Width | 18mm |
Details
Item | Cam Handle |
Type | Internal Threads |
Handle Type | Cam Lever |
Handle Material | Cast Aluminum |
Material | Cast aluminum |
Finish | Powder Coated |
Thread Standard | UNF |
Color | Black |
Components Material | Steel |
Standards | RoHS |
Finish - Machining | Powder Coated |
Features | Stainless Steel Hinge Pin |
Thread Type | External |
Description
Cam Handle, External Threads, Cam Lever, Cast Aluminum, Thread Size #10-32, Overall Length 59.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 1/2 in Drive Hex Socket Bit Metric 12mm Tip, 2 1/2 in L (SZ-5-7-12MM)
- DEWALT 9 in. Drywall Sandpaper (DWAS805P)
- BOSCH Hammer Drill Bit 1" x 12"L, SDS Max (HS1911)
- INSIZE Inside Spring Caliper, 0 to 8.66" Range (7261-200)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 1, D=M06, A=70, 4, B=21, 5, Comp: Stainless Steel (K0645.1512006)
- KIPP Cam Lever Adjustable S0 10-24X50, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.05111A0X50)
- KIPP Cam Lever Size: 1 D=M05, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.1511405)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 2, 5/16-18X30, A=96, B=33, 3, Comp: Stainless Steel (K0645.25120A3X30)
- KIPP Cam Lever with plastic handle ext. thread, steel or stainless, metric (K0646.15218406X30)
- KIPP Cam Lever Size: 1 M05X50, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.1501405X50)
- KIPP Cam Lever Size: 0 8-32X30, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.05111AEX30)
- Kipp Hand Knobs and Wheels