Shop All Cam Machine Handles
Kipp
Cam Lever Size: 0 10-32X30, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel
Mfr # K0005.05011A1X30
Zoro # G6157024
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Threads
- Handle Type Cam Lever
- Handle Material Cast Aluminum
- Material Cast aluminum
- Finish Powder Coated
Product Information
- Brand Kipp
- MFR # K0005.05011A1X30
- Zoro # G6157024
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | #10-32 |
Screw Length | 30.00mm |
Overall Length | 59.00mm |
Overall Width | 18.00mm |
Width | 18mm |
Details
Item | Cam Handle |
Type | Internal Threads |
Handle Type | Cam Lever |
Handle Material | Cast Aluminum |
Material | Cast aluminum |
Finish | Powder Coated |
Thread Standard | UNF |
Color | Black |
Components Material | Steel |
Thread Type | External |
Features | Stainless Steel Hinge Pin |
Finish - Machining | Powder Coated |
Standards | RoHS |
Description
Cam Handle, External Threads, Cam Lever, Cast Aluminum, Thread Size #10-32, Overall Length 59.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 2 Piece Pliers Set Dipped Handle (84-212)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 7/8" (1228SC)
- GREY PNEUMATIC 1/2" Drive Duo-Socket Set (82629MD)
- LINK HANDLES Ball Pein Hammer Handle, 32-48 oz., 18" (65598GRA)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 2, D=5/16-18, A=96, B=33, 3, Comp: Stainless Steel (K0645.25120A3)
- KIPP Cam Lever Size: 1 D=1/4-20, A=71, 5, B=22, Polyamide Black, Comp: Stainless Steel (K0646.15311A2)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 2, 3/8-16X30, A=96, B=33, 3, Comp: Stainless Steel (K0645.25120A4X30)
- KIPP Cam Lever Size: 2 M10X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501110X30)
- KIPP Cam Lever Adjustable Size: 0 8-32X30, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.05011AEX30)
- KIPP Cam Lever Size: 1 M06X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501106X30)
- KIPP Cam Lever Size: 9 M04X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.9511104X15)
- Kipp Hand Knobs and Wheels