Shop All Cam Machine Handles
Kipp
Cam Lever Size: 0 10-32X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel
Mfr # K0005.05011A1X20
Zoro # G6123835
original price:
$14.75
28% off
new price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Cam Lever
- Handle Material Cast Aluminum
- Thread Standard UNF
- Screw Length 20.00mm
- Color Black
Product Information
- Brand Kipp
- MFR # K0005.05011A1X20
- Zoro # G6123835
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | #10-32 |
Screw Length | 20.00mm |
Overall Length | 59.00mm |
Overall Width | 18.00mm |
Width | 18mm |
Details
Item | Cam Handle |
Handle Type | Cam Lever |
Handle Material | Cast Aluminum |
Thread Standard | UNF |
Color | Black |
Components Material | Steel |
Material | Cast aluminum |
Type | Internal Threads |
Finish | Powder Coated |
Thread Type | External |
Standards | RoHS |
Features | Stainless Steel Hinge Pin |
Finish - Machining | Powder Coated |
Description
Cam Handle, External Threads, Cam Lever, Cast Aluminum, Thread Size #10-32, Overall Length 59.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Drop-in Anchor Setting Tool, 3/4 In (RT134)
- CUSTOM BUILDING PRODUCTS QT HaystackPreMixGrout (PMG380QT)
- OSG Spiral Point Tap, Plug, 3 (1111503705)
- PROTO 3/8 in Drive, 5/16" Triple Square SAE Socket, 12 Points (J5010)
- KIPP Cam Lever Size: 0 8-32X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011AEX20)
- KIPP Cam Lever Size: 0 10-32X50, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011A1X50)
- KIPP Cam Lever Size: 9 M04X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501104X30)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 M10X50, A=100, B=33 (K0648.2521110X50)
- KIPP Cam Lever Adjustable Size: 1 M06X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.1501106X30)
- KIPP Cam Lever Adjustable S2 3/8-16X30, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0006.25014A4X30)
- KIPP Cam Lever Adjustable Size: 1 1/4-20X40, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.15011A2X40)
- Kipp Hand Knobs and Wheels