Shop All Cam Machine Handles
Kipp
Cam Lever Size: 0 10-32X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel
Mfr # K0005.05111A1X20
Zoro # G6231337
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Threads
- Handle Type Cam Lever
- Handle Material Cast Aluminum
- Material Cast aluminum
- Finish Powder Coated
Product Information
- Brand Kipp
- MFR # K0005.05111A1X20
- Zoro # G6231337
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | #10-32 |
Screw Length | 20.00mm |
Overall Length | 59.00mm |
Overall Width | 18.00mm |
Width | 18mm |
Details
Item | Cam Handle |
Type | Internal Threads |
Handle Type | Cam Lever |
Handle Material | Cast Aluminum |
Material | Cast aluminum |
Finish | Powder Coated |
Thread Standard | UNF |
Color | Black |
Components Material | Stainless Steel |
Standards | RoHS |
Features | Stainless Steel Hinge Pin |
Thread Type | External |
Finish - Machining | Powder Coated |
Description
Cam Handle, External Threads, Cam Lever, Cast Aluminum, Thread Size #10-32, Overall Length 59.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 13/16 in. x 17 in. x 21 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3938)
- STEELMAN 3/8" Reversible Air Drill (1705)
- APEX TOOL GROUP Mm 3/4X1/2 Sock Adapter (139607)
- POWERBUILT 3/8" Drive 10Mm Hex Bit Socket (641401)
- KIPP Cam Lever Size: 0 8-32X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.05111AEX20)
- KIPP Cam lever, aluminum, 5/16-18 internal thread, 96 mm long. (K0005.25011A3)
- KIPP Cam Lever Adjustable S1 1/4-20X50, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0006.15014A2X50)
- KIPP Cam Lever Size: 2 D=5/16-18, A=100, B=33, Polyamide Black, Comp: Steel (K0646.25211A3)
- KIPP Cam Lever Adjustable Size: 2 5/16-18X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.25011A3X30)
- KIPP Cam Lever Size: 1 M06X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501106X20)
- KIPP Cam Lever Size: 1 M06X50, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.1501406X50)
- Kipp Hand Knobs and Wheels