Shop All Cam Machine Handles
Kipp
Cam Lever, Plastic Handle, Black, Size: 1, M05X20, A=71, 5, B=22, Comp: Steel
Mfr # K0646.1521105X20
Zoro # G6068745
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Threads
- Handle Type Cam Lever
- Handle Material Plastic
- Material Plastic
- Finish matte
Product Information
- Brand Kipp
- MFR # K0646.1521105X20
- Zoro # G6068745
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | M5 |
Screw Length | 20.00mm |
Overall Length | 79.60mm |
Overall Width | 22.00mm |
Width | 22mm |
Details
Item | Cam Handle |
Type | Internal Threads |
Handle Type | Cam Lever |
Handle Material | Plastic |
Material | Plastic |
Finish | matte |
Color | Black |
Components Material | Steel |
Thread Type | External |
Standards | RoHS, Steel Class 5.8 |
Description
Cam Handle, External Threads, Cam Lever, Plastic, Thread Size M5, Overall Length 79.60mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAWSTOP Cast Iron Table Insert for 36 in. PCS Router Table Configuration (RT-ICW)
- WARWOOD TOOL 30 Pinch Point Crow Bar (16010)
- ANDERSON POWER PRODUCTS Crimp Kit, 350 A, Gray (124108-001)
- STEEL GRIP BENT NOSE PLIERS 5"" (DR76543)
- KIPP Cam Lever, Plastic Handle, Black, Size: 1, 1/4-20X20, A=71, 5, B=22, Comp: Steel (K0646.15211A2X20)
- KIPP Cam Lever Size: 9 D=M03, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501103)
- KIPP Adjustable Cam Levers in SS ext. thread, thrust washer SS, inch (K0647.05410A0X40)
- KIPP Cam Lever Adjustable Size: 0 M04X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.0501104X20)
- KIPP Cam Lever Size: 2 3/8-16X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.25111A4X30)
- KIPP Cam Lever Adjustable Size: 2 3/8-16X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.25011A4X50)
- KIPP Cam Lever Size: 2 3/8-16X25, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.25014A4X25)
- Kipp Hand Knobs and Wheels