Shop All Cam Machine Handles
Kipp
Cam Lever, Plastic Handle, Black, Size: 1, D=M05, A=71, 5, B=22, Comp: Steel
Mfr # K0646.1521105
Zoro # G6083506
product price: $7.75
/ea
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Threads
- Handle Type Cam Lever
- Handle Material Plastic
- Material Plastic
- Finish matte
Product Information
- Brand Kipp
- MFR # K0646.1521105
- Zoro # G6083506
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | M5 |
Overall Length | 79.60mm |
Overall Width | 22.00mm |
Width | 22mm |
Details
Item | Cam Handle |
Type | Internal Threads |
Handle Type | Cam Lever |
Handle Material | Plastic |
Material | Plastic |
Finish | matte |
Color | Black |
Components Material | Steel |
Standards | RoHS, Steel Class 5.8 |
Thread Type | Internal |
Description
Cam Handle, Internal Threads, Cam Lever, Plastic, Thread Size M5, Overall Length 79.60mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 2" Triple Square SAE Socket, 12 Points (J5564)
- IRWIN BIT DRILL TUROMAX 13/64"" (73313)
- WESTWARD Magnetic Pickup, 5 Lb Pull, 16-1/4 In L (1VTZ6)
- K-TOOL INTERNATIONAL Plastic Measure Flex Spout W/Lid, 1 Qt (KTI74649)
- KIPP Cam Lever Size: 1 D=10-32, A=71, 5, B=22, Polyamide Black, Comp: Steel (K0646.15211A1)
- KIPP Cam Lever Size: 1 D=1/4-20, A=71, 5, B=22, Polyamide Black, Comp: Steel (K0646.15211A2)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 2, D=5/16-18, A=96, B=33, 3, Comp: Stainless Steel (K0645.25120A3)
- KIPP Cam Lever, Plastic Handle, Black, Size: 2, D=5/16-18, A=100, B=33, Comp: Stainless Steel (K0646.25311A3)
- KIPP Cam Lever Adjustable Size: 0 8-32X15, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0006.05014AEX15)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 M10X25, A=100, B=33 (K0648.2521110X25)
- KIPP Cam Lever, Plastic Handle, Black, Size: 1, 1/4-20X20, A=71, 5, B=22, Comp: Steel (K0646.15211A2X20)
- Kipp Hand Knobs and Wheels