Shop All Cam Machine Handles
Kipp
Cam lever, aluminum, 5/16-18 internal thread, 96 mm long.
Mfr # K0005.25011A3
Zoro # G9194939
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Cam Lever
- Handle Material Cast Aluminum
- Color Black
- Overall Length 3-25/32 in
- Overall Width 1-9/32 in
Product Information
- Brand Kipp
- MFR # K0005.25011A3
- Zoro # G9194939
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 3-25/32 in |
Overall Width | 1-9/32 in |
Width | 1.30 |
Details
Item | Cam Handle |
Handle Type | Cam Lever |
Handle Material | Cast Aluminum |
Color | Black |
Components Material | Steel |
Features | Stainless Steel Hinge Pin |
Finish - Machining | Powder Coated |
Finish | Powder Coated |
Standards | RoHS |
Thread Type | Internal |
Type | Single Action |
Material | Cast aluminum |
Description
Cam Handle, Internal Threads, Cam Lever, Cast Aluminum, Thread Size 5/16 In.-18, Overall Length 3-25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Super Knips Electronics Pliers, 5 1/2" E (78 61 140)
- DOMINATOR Pry Bars, 17 In. L, 1-1/2 In. W, Black (60144)
- NANUK CASES Customized Foam Insert, 990-FOAM_AR (990-FOAM_AR)
- VESSEL WOOD-COMPO Tang-Thru Screwdriver No.330 (330P2100)
- KIPP Cam Lever Size: 2 D=M08, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501108)
- KIPP Cam Lever Adjustable S0 M04X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.0511104X20)
- KIPP Cam Lever Adjustable Size: 2 3/8-16X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.25011A4X40)
- KIPP Cam Lever Size: 1 1/4-20X40, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.15111A2X40)
- KIPP Cam Lever Size: 9 M04X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.9511104X15)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 1, 1/4-20X50, A=70, 4, B=21, 5, Comp: SS (K0645.15120A2X50)
- KIPP Cam Lever Adjustable S2 M08X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.2511108X40)
- Kipp Hand Knobs and Wheels