Shop All Cam Machine Handles
Kipp
Cam Lever Adjustable Size: 1 1/4-20X50, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel
Mfr # K0006.15011A2X50
Zoro # G3691326
original price:
$22.11
29% off
new price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Adjustable
- Screw Length 50.00mm
- Handle Type Adjustable Cam Lever
- Handle Material Cast Aluminum
- Material Cast aluminum
Product Information
- Brand Kipp
- MFR # K0006.15011A2X50
- Zoro # G3691326
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Screw Length | 50.00mm |
Thread Size | 1/4"-20 |
Overall Length | 2-49/64 in |
Overall Width | 53/64 in |
Width | 0.83 |
Details
Style | Adjustable |
Item | Cam Handle |
Handle Type | Adjustable Cam Lever |
Handle Material | Cast Aluminum |
Material | Cast aluminum |
Thread Standard | UNC |
Color | Black |
Type | Adjustable |
Components | Steel |
Components Material | Steel |
Finish | matte |
Standards | RoHS |
Thread Type | External |
Features | Screwdriver Slot at the Stud's Top End Allows for Fine Adjustment When Clamping Space is Limited, Stainless Steel Hinge Pin |
Finish - Machining | Bright (Uncoated) |
Description
Cam Handle, External Threads, Adjustable Cam Lever, Cast Aluminum, Thread Size 1/4 In.-20, Overall Length 2-49/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Wood Case for S436CZ/S226BZ (956)
- GWS TOOL GROUP 314766 End Mill (314766)
- MILWAUKEE TOOL 3-1/2 in. TORX T15 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4577)
- GREENLEE Hex Key Set, 9 Pc. Std. Foldin (0254-11)
- KIPP Cam Lever Adjustable Size: 1 M06X50, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.1501106X50)
- KIPP Cam Lever Size: 0 D=10-32, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.05014A1)
- KIPP Cam Lever Size: 9 8-32X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.95111AEX30)
- KIPP Cam Lever Adjustable S0 10-24X50, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.05111A0X50)
- KIPP Cam Lever Size: 0 M05X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.0511105X20)
- KIPP Cam Lever Size: 2 M10X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501110X30)
- KIPP Cam levers, stainless, with internal thread; thrust washer stainless (K0645.0541004)
- Kipp Hand Knobs and Wheels