Shop All Cam Machine Handles
Kipp
Cam Lever Adjustable Size: 1 10-32X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel
Mfr # K0006.15011A1X30
Zoro # G3717752
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Adjustable
- Screw Length 30.00mm
- Handle Type Adjustable Cam Lever
- Handle Material Cast Aluminum
- Material Cast aluminum
Product Information
- Brand Kipp
- MFR # K0006.15011A1X30
- Zoro # G3717752
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Screw Length | 30.00mm |
Thread Size | #10-32 |
Overall Length | 2-49/64 in |
Overall Width | 53/64 in |
Width | 0.83 |
Details
Style | Adjustable |
Item | Cam Handle |
Handle Type | Adjustable Cam Lever |
Handle Material | Cast Aluminum |
Material | Cast aluminum |
Thread Standard | UNF |
Color | Black |
Type | Adjustable |
Components | Steel |
Components Material | Steel |
Finish | matte |
Standards | RoHS |
Thread Type | External |
Finish - Machining | Bright (Uncoated) |
Features | Screwdriver Slot at the Stud's Top End Allows for Fine Adjustment When Clamping Space is Limited, Stainless Steel Hinge Pin |
Description
Cam Handle, External Threads, Adjustable Cam Lever, Cast Aluminum, Thread Size #10-32, Overall Length 2-49/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #36 (C70169)
- GREY PNEUMATIC SKT 1/2" DR X 1/2" DEEP IM (GP2016D)
- BIG HORN 12 pcs 7 Inch Long Diamond Flat Files (19395)
- STEIN WORLD 9 Piece Extra Long Arm Ball End Hex Key Set “ Metric (12714)
- KIPP Cam Lever Adjustable Size: 1 1/4-20X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.15011A2X30)
- KIPP Cam Lever Adjustable Size: 1 M06X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.1501106X30)
- KIPP Cam Lever Adjustable Size: 1 M05X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.1501105X30)
- KIPP Cam Lever Size: 9 8-32X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.95011AEX15)
- KIPP Cam Lever Size: 9 M04X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.9511104X15)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 1, M06X30, A=70, 4, B=21, 5, Comp: Stainless Steel (K0645.1512006X30)
- KIPP Cam Lever Adjustable Size: 2 3/8-16X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.25011A4X50)
- Kipp Hand Knobs and Wheels