Shop All Cam Machine Handles
Kipp
Cam Lever Adjustable Size: 0 8-32X30, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel
Mfr # K0006.05011AEX30
Zoro # G5567759
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External Thread
- Handle Type Cam Lever
- Handle Material Cast Aluminum
- Matching Eyebolt Size 1/2-13
- Material Cast aluminum
Product Information
- Brand Kipp
- MFR # K0006.05011AEX30
- Zoro # G5567759
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Matching Eyebolt Size | 1/2-13 |
Thread Size | #8-32 |
Screw Length | 30.00mm |
Overall Length | 59.10mm |
Overall Width | 18.00mm |
Width | 18mm |
Screw Size | 30mm |
Details
Item | Cam Handle |
Type | External Thread |
Handle Type | Cam Lever |
Handle Material | Cast Aluminum |
Material | Cast aluminum |
Finish | Powder Coated |
Thread Standard | UNC |
Color | Black |
Components Material | Steel |
Thread Type | External |
Finish - Machining | Powder Coated |
Standards | RoHS |
Features | Stainless Steel Hinge Pin |
Description
Cam Handle, External Threads, Cam Lever, Cast Aluminum, Thread Size #8-32, Overall Length 59.10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/4-18 Taper Pipe Tap NPTF Interrupted Thread Tap TIN Coated (5512477)
- SUPERIOR TILE CUTTER AND TOOLS Carpet Knife, Push Button, Carded (FC547)
- BON TOOL Bon 82-463 Kangaroo Combo Screed, 6 Foot (82-463)
- MITUTOYO 10 to 11/.0001" O. Mic R (103-225)
- KIPP Cam Lever Size: 2 M08X40, A=100, B=33, Polyamide Black, Comp: Stainless Steel (K0646.2531108X40)
- KIPP Cam Lever Adjustable Size: 2 5/16-18X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.25011A3X50)
- KIPP Cam Lever Size: 2 3/8-16X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A4X50)
- KIPP Cam Lever Size: 2 3/8-16X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.25111A4X50)
- KIPP Cam Lever Size: 1 1/4-20X30, A=71, 5, B=22, Polyamide Black, Comp: Steel (K0646.15211A2X30)
- KIPP Cam Lever Size: 0 10-24X30, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011A0X30)
- KIPP Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 1 1/4-20X40, A=71, 5, B=22 (K0648.15311A2X40)
- Kipp Cam Machine Handles