Shop All Cam Machine Handles
Kipp
Cam Lever Adjustable S2 M08X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel
Mfr # K0006.2511108X40
Zoro # G3636963
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Adjustable
- Handle Type Adjustable Cam Lever
- Handle Material Cast Aluminum
- Material Cast aluminum
- Screw Length 40.00mm
Product Information
- Brand Kipp
- MFR # K0006.2511108X40
- Zoro # G3636963
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | M8 |
Screw Length | 40.00mm |
Overall Length | 3-25/32 in |
Overall Width | 1-9/32 in |
Width | 1.30 |
Details
Item | Cam Handle |
Style | Adjustable |
Handle Type | Adjustable Cam Lever |
Handle Material | Cast Aluminum |
Material | Cast aluminum |
Color | Black |
Type | Adjustable |
Components | Stainless Steel |
Components Material | Stainless Steel |
Finish | matte |
Thread Type | External |
Standards | RoHS |
Finish - Machining | Bright (Uncoated) |
Features | Screwdriver Slot at the Stud's Top End Allows for Fine Adjustment When Clamping Space is Limited, Stainless Steel Hinge Pin |
Description
Cam Handle, External Threads, Adjustable Cam Lever, Cast Aluminum, Thread Size M8, Overall Length 3-25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Multiple Cutter Hammer Bit 1-1/2" X 16" Pyramid Point - Spline (P202-24-22)
- WRIGHT TOOL 3/4 in Drive Impact Socket 9/16 in Size, Standard Socket, black oxide (6818)
- BOSCH Grommet (1610703053)
- GEARWRENCH COMBO WRENCH RATCH 5/8"" (9020)
- KIPP Cam Lever Adj. S2 5/16-18X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.25111A3X40)
- KIPP Cam Lever Adjustable S2 3/8-16X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.25111A4X40)
- KIPP Cam Lever Adjustable S2 M10X25, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.2511110X25)
- KIPP Cam Lever Size: 0 10-32X20, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.05014A1X20)
- KIPP Cam Lever, Plastic Handle, Black, Size: 2, 3/8-16X30, A=100, B=33, Comp: Steel (K0646.25211A4X30)
- KIPP Cam Lever Size: 2 M08X40, A=100, B=33, Polyamide Black, Comp: Stainless Steel (K0646.2531108X40)
- KIPP Cam Lever Size: 9 D=8-32, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.95111AE)
- Kipp Cam Machine Handles