Shop All Cam Machine Handles
Kipp
Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 1 M06X20, A=71, 5, B=22
Mfr # K0648.1531106X20
Zoro # G6079306
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Adjustable Cam Lever
- Handle Material Plastic, Stainless Steel
- Screw Length 20.00mm
- Color Black
- Overall Length 79.60mm
Product Information
- Brand Kipp
- MFR # K0648.1531106X20
- Zoro # G6079306
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | M6 |
Screw Length | 20.00mm |
Overall Length | 79.60mm |
Overall Width | 22.00mm |
Width | 22mm |
Details
Item | Cam Handle |
Handle Type | Adjustable Cam Lever |
Handle Material | Plastic, Stainless Steel |
Color | Black |
Components Material | Stainless Steel |
Material | Stainless Steel/Plastic |
Finish | matte |
Type | External Thread |
Features | Fiberglass Reinforced Plastic Handle and Thrust Washer, Screwdriver Slot at the Stud's Top End Allows for Fine Adjustment When Clamping Space is Limited |
Thread Type | External |
Standards | RoHS |
Description
Cam Handle, External Threads, Adjustable Cam Lever, Plastic, Stainless Steel, Thread Size M6, Overall Length 79.60mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Screw Holder, Screws, Drill Bits, 3/16" (81198)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3A43)
- MITUTOYO Dial indicators, 0.002-0.5 mm (1913AB-10)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes, TiN (1101510005)
- KIPP Cam Lever Size: 0 M05X40, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.0511405X40)
- KIPP Cam Lever Size: 0 10-32X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.05111A1X20)
- KIPP Cam Lever Size: 9 M03X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501103X10)
- KIPP Cam Lever Size: 2 3/8-16X25, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A4X25)
- KIPP Cam Lever Adjustable Size: 2 M08X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.2501108X40)
- KIPP Cam Lever Size: 9 D=M04, A=36, 2, B=14, 4, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.9511404)
- KIPP Cam Lever Adjustable Size: 2 M10X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.2501110X40)
- Kipp Hand Knobs and Wheels