Shop All Cam Machine Handles
Kipp
Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 1 10-32X30, A=71, 5, B=22
Mfr # K0648.15311A1X30
Zoro # G6105206
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External Thread
- Handle Type Adjustable Cam Lever
- Handle Material Plastic, Stainless Steel
- Material Stainless Steel/Plastic
- Finish matte
Product Information
- Brand Kipp
- MFR # K0648.15311A1X30
- Zoro # G6105206
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | #10-32 |
Screw Length | 30.00mm |
Overall Length | 79.60mm |
Overall Width | 22.00mm |
Width | 22mm |
Details
Item | Cam Handle |
Type | External Thread |
Handle Type | Adjustable Cam Lever |
Handle Material | Plastic, Stainless Steel |
Material | Stainless Steel/Plastic |
Finish | matte |
Thread Standard | UNF |
Color | Black |
Components Material | Stainless Steel |
Features | Fiberglass Reinforced Plastic Handle and Thrust Washer, Screwdriver Slot at the Stud's Top End Allows for Fine Adjustment When Clamping Space is Limited |
Thread Type | External |
Standards | RoHS |
Description
Cam Handle, External Threads, Adjustable Cam Lever, Plastic, Stainless Steel, Thread Size #10-32, Overall Length 79.60mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN SKT HEX BIT 1/2"DR 20MM (TL15620)
- WESTWARD Combination Wrench, SAE, 7/8in Size (36A183)
- OSG Jobber Drill Bit, 11.80mm, HSS-E (62618)
- BIESEMEYER Delta 20-619 6 In. Quick-Release Drill Press Vise (20-619)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 9, 8-32X15, A=36, 2, B=14, 4, Comp: Stainless Steel (K0645.95120AEX15)
- KIPP Cam Lever Adjustable Size: 0 8-32X15, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.05011AEX15)
- KIPP Cam Lever Size: 1 M06X40, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501106X40)
- KIPP Cam Lever Size: 0 D=M05, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.0511405)
- KIPP Cam Lever with plastic handle ext. thread, steel or stainless, metric (K0646.15218406X30)
- KIPP Cam Lever Adjustable Size: 1 M06X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.1501106X30)
- KIPP Cam Lever with plastic handle ext. thread, steel or stainless, inch (K0646.152184A2X50)
- Kipp Cam Machine Handles