Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Cam-Action Indexing Plunger, Stainless Steel, D=8, D1= 1/2-13, Form: B, Without Locknut
Mfr # K0637.10408A5
Zoro # G7279240
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-1/16"
- Pin Dia. 5/16"
- Knob Type Cam Action
- Material Stainless Steel
Product Information
- Brand Kipp
- MFR # K0637.10408A5
- Zoro # G7279240
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-1/16" |
Pin Dia. | 5/16" |
Barrel Dia. | 63/64" |
Length | 1-7/32" |
Tip Dia. | 0.31" |
Thread Size | 1/2"-13 |
Barrel Height | 0.98" |
Plunger Dia. | 8.00mm |
Tip Length | 0.314" |
Overall Length | 46.80mm |
Body Length | 25.00mm |
Plunger Width | 3/4 in |
Thread Length | 25.00mm |
Description
Spring Plunger, Thread Size 1/2 In.-13, Thread Length 25.00mm, Plunger Material Stainless Steel, Plunger Dia. 8.00mm, Plunger Projection 8.00mm, Mounting Type Threaded, With Locking Plunger Yes, Body Length 25.00mm, Final Nose Force 15 N, Initial Nose Force 8 N, Overall Length 46.80mm, Plunger Width 3/4 in, Handle Type Lever, Body Material Stainless Steel, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m24x2 2"OD HSS Round Die (DWTMR2-24X2)
- APEX TOOL GROUP Torsion Bit, SAE, 7/16", Hex, 1/2", 7/8" (SZ-17-A)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (82629M)
- SUNEX 1/2" Drive Impact Socket 6 (230M)
- KIPP Indexing Plunger, Short, Size: 0, D1= M08X1, D=4, Style B, Non-Lockout W. Locknut, Pin Hardened (K0631.6004)
- KIPP Hinges die-cast zinc, with locking lever (K0442.40232310)
- KIPP Ball Lock Pins with T-grip, self-locking (K0792.204606010)
- KIPP Indexing Plunger, Size: 2, D1= 1/2-13, D=6, Style B, Non-Lockout W. Locknut, SS, Pin Hardened (K0630.202206A5)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.2306015)
- KIPP Indexing Plunger, Cam-Action, D=8, D1= 1/2-20, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0708AM)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.31CQL32)
- Kipp Detent, Lock, Pop And Plunger Pins