Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Cam-Action Indexing Plunger, Stainless Steel, D=6, D1= M12, Form: B, Without Locknut
Mfr # K0637.1040612
Zoro # G7340980
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-1/16"
- Pin Dia. 15/64"
- Knob Type Cam Action
- Material Stainless Steel
Product Information
- Brand Kipp
- MFR # K0637.1040612
- Zoro # G7340980
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-1/16" |
Pin Dia. | 15/64" |
Length | 1-7/32" |
Barrel Height | 0.98" |
Barrel Dia. | 63/64" |
Thread Size | M12 |
Tip Length | 0.314" |
Plunger Dia. | 6.00mm |
Tip Dia. | 0.23" |
Overall Length | 46.80mm |
Plunger Width | 19.00mm |
Body Length | 25.00mm |
Thread Length | 25.00mm |
Description
Spring Plunger, Thread Size M12, Thread Length 25.00mm, Plunger Material Stainless Steel, Plunger Dia. 6.00mm, Plunger Projection 8.00mm, Mounting Type Threaded, With Locking Plunger Yes, Body Length 25.00mm, Final Nose Force 15 N, Initial Nose Force 8 N, Overall Length 46.80mm, Plunger Width 19.00mm, Handle Type Lever, Body Material Stainless Steel, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cutter Wheel, HD, For 4A506/4CW52 (33105)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/2" W, 24 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91430-07-09-1/2)
- BAHCO Bahco Flat File, 8", Second Cut, 36 TPI (1-110-08-2-0)
- SUPERCUT 150-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (537802)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.31COL24)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.31CPL24)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=12, D1= M20X1.5, Form: B, With Locknut (K0637.10512201)
- KIPP Indexing Plunger, Size: 1, D1= 3/8-24, D=5, Style B, Non-Lockout W. Locknut, SS, Pin Hardened (K0630.202105AL)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.31CQL32)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=6, D1= 1/2-13, Form: B, With Locknut (K0637.10506A5)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-SS7149)
- Kipp Detent, Lock, Pop And Plunger Pins