Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Cam-Action Indexing Plunger, Stainless Steel, D=6, D1= 1/2-13, Form: B, With Locknut
Mfr # K0637.10506A5
Zoro # G7297705
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-1/16"
- Pin Dia. 15/64"
- Knob Type Cam Action
- Material Stainless Steel
Product Information
- Brand Kipp
- MFR # K0637.10506A5
- Zoro # G7297705
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-1/16" |
Pin Dia. | 15/64" |
Barrel Height | 0.98" |
Tip Length | 0.314" |
Length | 1-7/32" |
Plunger Dia. | 6.00mm |
Tip Dia. | 0.23" |
Barrel Dia. | 63/64" |
Thread Size | 1/2"-13 |
Body Length | 25.00mm |
Overall Length | 46.80mm |
Thread Length | 25.00mm |
Plunger Width | 3/4 in |
Description
Spring Plunger, Thread Size 1/2 In.-13, Thread Length 25.00mm, Plunger Material Stainless Steel, Plunger Dia. 6.00mm, Plunger Projection 8.00mm, Mounting Type Threaded, With Locking Plunger Yes, Body Length 25.00mm, Final Nose Force 15 N, Initial Nose Force 8 N, Overall Length 46.80mm, Plunger Width 3/4 in, Handle Type Lever, Body Material Stainless Steel, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS Pneumatic Bit, Roll Pin Driver, 5/16"Punch (AJXA1103)
- MILWAUKEE TOOL 1-1/16" TCT Annular Cutter 2" Depth (49-59-4106)
- WELLER Crescent Metric and SAE Adjustable Wrench 12 in. L 1 pc (AC212VS)
- GEARWRENCH 1/4" Drive 12 Point Standard SAE Socket 1/4" (80212)
- KIPP Indexing Plunger, Size: 0, D1= 5/16-24, D=4, Style B, Non-Lockout W. Locknut, SS Not Hardened (K0630.212004AK)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= 3/8-24, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0706AL)
- KIPP Indexing Plunger D1= 5/16-24, D=4, Style D, Lockout Type w Locknut, Steel Hardened (K0338.4004AK)
- KIPP Indexing Plunger, Short, Size: 0, D1= 5/16-24, D=4, Style D, Lockout Type W. Locknut, Pin Hardened (K0631.8004AK)
- KIPP Barrel Slide Bolts Zinc (K0349.38038028)
- KIPP Ball End Pin DIN71803 For Angle Joint, D1=16, Form:C With Threaded Pin M10, Sw=13, Steel Galvanized (K0713.1610)
- KIPP Indexing Plunger, Size: 3, D1= 5/8-11, D=8, Style A, Non-Lockout WO Locknut, SS, Pin Hardened (K0630.201308A6)
- Kipp Detent, Lock, Pop And Plunger Pins