Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Cam-Action Indexing Plung Smooth Version, D=6, D1=16, Form:E, Stainless Steel
Mfr # K0640.1080616
Zoro # G802055083
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kipp
- MFR # K0640.1080616
- Zoro # G802055083
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA MASTER ALUMINIUM PIPE WRENCH 18" TITALUM® (61025)
- CTA MANUFACTURING SOCKET E8 U-JOINT TORX (CTA9225)
- TENG TOOLS 32 Piece 1/4 Inch & 3/8 Inch Drive 12 Point SAE Shallow & Deep Chrome Vanadium Socket Set (TTAF3212)
- WESTWARD 5" Drill Press Vise with Stationary Base (10D732)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=8, D1= 3/4-10, Form: B, With Locknut (K0637.10508A7)
- KIPP Indexing Plunger, Size: 1, D1= 3/8-24, D=5, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22105AL)
- KIPP Indexing Plunger D1= 5/8-11, D=8, Style C, Lockout Type wo Locknut, Stainless Steel Hardened (K0338.03308A6)
- KIPP Indexing Plunger D1= M20X1, 5, D=10, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3410)
- KIPP Indexing Plunger, Cam-Action, D=5, D1= M10X1, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0705101)
- KIPP Indexing Plunger D1= M20X1, 5, D=10, Style D, Lockout Type w Locknut, Steel Hardened (K0338.4410)
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 5/16 X 2.0 Grip, SS (GL5X2000L----X0)
- Kipp Detent, Lock, Pop And Plunger Pins