Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Cam-Action Indexing Plung, D=8, D1=M20, Form:B, Steel
Mfr # K0348.050820
Zoro # G302055323
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kipp
- MFR # K0348.050820
- Zoro # G302055323
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCM Tapping Syncrolized Collet Chuck ER16 Si (23410-ER16)
- RIDGID 14 in L 2 in Cap. Aluminum End Pipe Wrench (E-914)
- DEWALT Rolling Contractor Chest, Plastic, Black, 24 in W x 16 in D x 16-1/2 in H (DWST33090)
- KETT TOOL 1/2" Fiber Cement Blade Kit Kit #109 (Kit #109)
- KIPP Hinges die-cast zinc, with locking lever (K0442.45252508)
- KIPP Indexing Plunger D1= 3/8-24, D=5, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0338.1105AL)
- KIPP Snap-In Pin For DIN 71752 Clevis G=10 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.0510)
- KIPP Locating Pin Expanding, Form:B Carbon Steel, B1=28 (K0356.2024)
- KIPP Hinges die-cast zinc, with elongated holes (K0441.402020)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.23CML08)
- KIPP Indexing Plunger D1= 1/2-13, D=6, Style C, Lockout Type wo Locknut, Stainless Steel Hardened (K0338.03206A5)
- Kipp Detent, Lock, Pop And Plunger Pins