Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Ball Lock Pins, button head style, self-locking, stainless steel, inch
Mfr # K0364.31CPL24
Zoro # G4613658
$34.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Button Head Stainless Steel
- Material Stainless Steel
- Tip Dia. 0.500 in
- Length 1-1/2 in
- Measurement Type Inch
Product Information
- Brand Kipp
- MFR # K0364.31CPL24
- Zoro # G4613658
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Tip Dia. | 0.500 in |
Length | 1-1/2 in |
Details
Style | Button Head Stainless Steel |
Material | Stainless Steel |
Measurement Type | Inch |
Description
Ball Lock Pin With Mushroom Grip, D1=1/2, L=1.5 Inch, L1=10, L5=48,1, Stainless Steel, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 7" Masonry Brush, 3-1/4" Trim Length, White Tampico Fill (44032)
- GREY PNEUMATIC 1/2" Drive SAE, 22 pcs (82622)
- KO-KEN Bit PH2 150mm 1/4 Hex Drive (121P.150-2)
- CLE-LINE 118° General Purpose Jobber Length Drill (Left Hand) Cle-Line 1898L Bright HSS LHS/LHC 1/16 (C18401)
- KIPP Hinges die-cast zinc, with elongated holes (K0441.402020)
- KIPP Indexing Plunger, Size: 4, D1= M20X1.5, D=12, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22412)
- KIPP Snap-In Pin For DIN 71752 Clevis G=32 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.1632)
- KIPP Snap-In Pin For DIN 71752 Clevis G=24 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.1224)
- KIPP Indexing Plunger, Cam-Action, D=8, D1= M16, Steel, Style D, With Locknut, Grip Powder Coated (K0348.070816)
- KIPP Indexing Plunger D1= 5/8-11, D=8, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic Black (K0338.2308A6)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-148)
- Kipp Detent, Lock, Pop And Plunger Pins