Shop All Knobs
Kipp
Ball Knobs in plastic to DIN 319 ext. Style E, tapped bushing, metric
Mfr # K0158.22506
Zoro # G4613624
product price: $0.84
/ea
Sold in multiples of 10 for $8.40
$8.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 25 mm
- Finish Galvanized
- Material Plastic
- Style E, Threaded Bushing
- Inside Diameter M6
Product Information
Dimensions
Diameter | 25 mm |
Inside Diameter | M6 |
Details
Finish | Galvanized |
Material | Plastic |
Style | E, Threaded Bushing |
Description
Ball Knob DIN 319 Extended D1=25 D=M06, Form: E Thread, Thermoplastic Black, Components: Steel Electro Zinc-Plated. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING PULLER WINDSHIELD WIPER ARM (CTA5250)
- DYNAMIC Tools 9 Piece Assorted Screwdriver Set, Comfort Grip Handles (D062500)
- BESSEY Clamp, Service Part, Plastic Pads, 3101394 (3101394)
- SUNEX Bench Grinder, 8 in., with Light (5002A)
- KIPP Knurled nuts high style steel and stainless steel, DIN 466 (K0143.062)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 0, D= 6-32, D1= 18 mm, Electropolished (K0250.0AD)
- KIPP Adjustable Handle, Soft Touch, Size: 3 M10, Plastic Black RAL 7021, Comp: Stainless Steel (K0126.31001)
- KIPP Adjustable Handle, Size: 2 5/16-18X25 Zinc, Silver Metallic, Comp: Stainless Steel (K0117.2A33X25)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 4, D= 3/8-16, D1= 40 mm, Electropolished (K0250.4A4)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X35, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X35)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 3/8" Tip Dia., 0.600"L, Rounded T-Knob (GI3/8-1.5LOBTR6)
- Kipp Hand Knobs and Wheels