Shop All Handscrew Clamps
Kipp
Ball-end Thrust Screws without head, with flattened ball
Mfr # K0383.20660
Zoro # G4591714
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Point type Flattened ball
- Thread Size M6
- Overall Length 60.1 mm
- Material Steel
Product Information
- Brand Kipp
- MFR # K0383.20660
- Zoro # G4591714
- Country of Origin Germany
- Category Handscrew Clamps
Dimensions
Thread Size | M6 |
Overall Length | 60.1 mm |
Details
System of Measurement | Metric |
Point type | Flattened ball |
Material | Steel |
Finish | Hardened |
Item | Ball Pressure Screw |
Description
Ball-End Thrust Screw Without Head D1=M06, Form: B Carbon Steel, Components: Ball-Bearing Steel L2=60.1. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 9 ft. L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal (99178-09)
- KRAFT TOOL Blue Steel Outside Step T, 6"x6"x6" 1/2"R (CF769)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 12.50mm (47348)
- WESTWARD Three Square File, 6 In, 33/36 TPI (12F766)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10850)
- KIPP Thrust Screws with non-marring pin (K0389.10X82)
- KIPP Ball-End Thrust Screw Without Head, Form:B Steel Ball, M24, L=80, Carbon Steel (K0383.22480)
- KIPP Ball-End Thrust Screw W Head, Form:B Flat Ball, M05, L=19, 7, Carbon Steel, Comp:Ball-Bearing Steel (K0380.20520)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11020)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11635)
- KANT-TWIST Kant-Twist Hi-Vis Yellow Lever Clamp wit (K060TDHVYW)
- Kipp Clamps