Shop All Handscrew Clamps
Kipp
Ball-end thrust screws without head stainless steel with full ball
Mfr # K0384.11625
Zoro # G4601374
product price: $14.79
/ea
Sold in multiples of 2 for $29.58
$29.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Point type Full ball
- Thread Size M16
- Overall Length 28.3 mm
- Material Stainless steel
Product Information
- Brand Kipp
- MFR # K0384.11625
- Zoro # G4601374
- Country of Origin Germany
- Category Handscrew Clamps
Dimensions
Thread Size | M16 |
Overall Length | 28.3 mm |
Details
System of Measurement | Metric |
Point type | Full ball |
Material | Stainless steel |
Finish | Bright |
Item | Ball-end thrust screw |
Description
Ball-End Thrust Screw Without Head D1=M16, Form: A Stainless Steel, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in Drive 7/16 in 6-Point SAE Shallow Impact Socket (5-3052)
- OSG Countersink, Multi FL, 60 deg., 3/4 in. (706-7500-060)
- IRWIN GRV JOINT PLIERS SET 2PC (1773639)
- KLEIN TOOLS Broad-Head Bull Pin, 1-1/4-Inch (3255)
- KIPP Ball-End Thrust Screw Without Head, Form:A Steel Ball, M24 (K0383.12435)
- KIPP Ball-end Thrust Screws without head, with full ball (K0383.10880)
- KIPP Ball-End Thrust Screw W Head, Form:A Full Ball, M12, L=52, Carbon Steel, Comp:Ball-Bearing Steel (K0380.11250)
- KIPP Ball-End Thrust Screw W Head, Form:A With Full Ball, M04, L=9, 9, Stainless Bright, Comp:Stainless (K0381.10410)
- KIPP Ball-End Thrust Screw Without Head, Form:B Steel Ball, M24, L=80, Carbon Steel (K0383.22480)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11220)
- KIPP Ball-end thrust screws without head stainless with flattened ball (K0384.20880)
- Kipp Clamps