Shop All Control Levers & Knobs
Kipp
Aluminum Star Grips similar to DIN 6336, Style E
Mfr # K0149.563122
Zoro # G4700327
product price: $19.09
/ea
$19.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Metallic
- Finish Tumbled Bright
- Inside Diameter M12
- Product Type Star Grip
Product Information
- Brand Kipp
- MFR # K0149.563122
- Zoro # G4700327
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | M12 |
Diameter | 63 mm |
Details
Material | Aluminum |
Color | Metallic |
Finish | Tumbled Bright |
Product Type | Star Grip |
Style | E, Tapped Blind Hole |
Thread Style | Internal Thread |
Measurement Type | Metric |
Description
Star Grip To DIN 6336 D=M12 D1=63 H=40, Form: E, Tapped Blind Hole, Aluminum. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Grub Screw W. Screw-In Stop D=M04X50, Stainless Steel Bright (K0404.1040502)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T7 Torx(R) Socket, 6 Points (42507)
- SPEEDAIRE Air Impact Wrench, Friction Ring, 4300 rpm (45NW56)
- KLEIN TOOLS Combination Wrench 3/4-Inch (68418)
- KIPP Palm Grips gray cast iron DIN 6335, Style E, inch (K0147.5A7)
- KIPP Five Lobe Grips, internal thread, metric (K0255.631215)
- KIPP Quick-Acting Star Grips (K0156.12)
- KIPP Five lobe grips with internal thread, inch (K1297.40A2)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, inch (K0154.7A27X30)
- KIPP Star Grips with plain steel bushing, Style H, inch (K0153.1CL)
- KIPP Star Grips gray cast iron DIN 6336, Style D, inch (K0151.4A4)
- Kipp Control Levers & Knobs