Shop All Control Levers & Knobs
Kipp
Aluminum Palm Grips, similar to DIN 6335, Style D
Mfr # K0145.4080162
Zoro # G4618707
$26.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished
- Material Aluminum
- Diameter-Thread Size M16
- Diameter 80 mm
- Style D, Tapped & Counterbored
Product Information
- Brand Kipp
- MFR # K0145.4080162
- Zoro # G4618707
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Diameter-Thread Size | M16 |
Diameter | 80 mm |
Details
Finish | Polished |
Material | Aluminum |
Style | D, Tapped & Counterbored |
Measurement Type | Metric |
Description
Palm Grip To DIN 6335 D=M16 D1=80 H=50, Form: D, Tapped and Drilled, Aluminum. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lngth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 5/16 (C70019)
- WELLER Crescent 18 in. Pry Bar 1 pk (DB18X)
- KRAFT TOOL Scraper, Stiff, 3", SS, Blade Type: Beveled (DW034)
- WESTWARD 32 oz. Ball Peen Hammer, 15-3/4" Hickory Handle (2DBT1)
- KIPP Palm Grips gray cast iron DIN 6335, Style B, inch (K0147.2CQ)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, inch (K0154.7A2X20)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A27X20)
- KIPP Aluminum Star Grips similar to DIN 6336, Style B (K0149.26312)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CQ)
- KIPP Quick-Acting Star Grips (K0156.06)
- KIPP Star Grips steel parts stainless similar to DIN 6336, Style D, metric (K0154.505)
- Kipp Hand Knobs and Wheels