Shop All Levers & Handles
Kipp
Adjustable Handle With Push Button, Size: 4, 3/8-16X50, Plastic Black, Comp: Steel, Button: Red
Mfr # K0269.714A4X50
Zoro # G4439193
$8.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kipp
- MFR # K0269.714A4X50
- Zoro # G4439193
- Country of Origin Germany
- Category Levers & Handles
Details
Item | Handle,Push Button,Adjustable,3/8 x 50mm |
Description
Handle,Push Button,Adjustable,3/8 x 50mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Combination Set (434-12-4R)
- OTC PULLER SLIDE HAMMER PILOT BEARINGS 78 TO 218IN (OTC1171)
- WESTWARD Aircraft Drill, 9/32x6 In, HSS, Blk Oxide (5TVJ5)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.7 hp (52276)
- KIPP Adjustable Handle Size: 5, 5/8-11X30, Plastic, Red RAL 3020, Comp: Steel (K0269.5A684X30)
- KIPP Adjustable Handle, Size: 4 1/2-13X35 Zinc, Black Satin, Comp: Steel (K0116.4A51X35)
- KIPP Adjustable Handle Size: 1, 1/4-20X40, Plastic, Black RAL 7021, Comp: Steel (K0269.1A21X40)
- KIPP Adjustable Handle Size: 4 1/2-13X30, Plastic Red RAL 3020, Comp: Stainless Steel (K0270.4A584X30)
- KIPP Pull Handle Oval A=128, L=141, D=M06, H=50, Aluminum Blank Tumbled (K0204.128)
- KIPP Adjustable Handle With Push Button, Size: 4, M10X70, Plastic Red, Comp: Steel, Button: Black (K0269.73410X70)
- KIPP Adjustable Handle Size: 1, M05X45, Plastic, Green RAL 6032, Comp: Steel (K0269.10586X45)
- Kipp Levers & Handles