Shop All Levers & Handles
Kipp
Adjustable Handle With Push Button, Size: 2, 3/8-16X20, Plastic Black, Comp: Steel, Button: Red
Mfr # K0269.712A4X20
Zoro # G4438590
product price: $4.69
/ea
Sold in multiples of 4 for $18.76
$18.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kipp
- MFR # K0269.712A4X20
- Zoro # G4438590
- Country of Origin Germany
- Category Levers & Handles
Details
Item | Handle,Push Button,Adjustable,3/8 x 20mm |
Description
Handle,Push Button,Adjustable,3/8 x 20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive Mechanics Tool Set SAE 33 Pieces 7/16" to 1-1/2" , Chorme (80715)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces DeWalt 381028-08 & 381028-02 (M35)
- WRIGHT TOOL Comb Wrench 2.0 12 Pt Metric (41120)
- CLEVELAND 2-Flute HSS Extended Neck Ball Nose Single End Mill Cleveland HGN-2B Bright 1/4x3/8x5/8x3-1/16 (C42163)
- KIPP Adjustable Handle, Size: 1 1/4-20X30, Zinc Black Satin, Comp: Stainless Steel (K0123.1A21X30)
- KIPP Pull Handles stainless steel, Style A (K0198.180101)
- KIPP Adjustable Handle With Push Button, Size: 2, 3/8-16X20, Plastic Orange, Comp: Steel, Button: Black (K0269.722A4X20)
- KIPP Adjustable Handle Size: 2, M10X20, Plastic, Black RAL 7021, Comp: Steel (K0269.2101X20)
- KIPP Adjustable Handle Size: 3, , M08, Plastic, Blue RAL 5017, Comp: Steel (K0269.30887)
- KIPP Adjustable Handle, Size: 1 10-32X25, Zinc Black Satin, Comp: Stainless Steel (K0123.1A11X25)
- ELESA Black-oxide steel clamping element, threaded screw, ERM.63 p-M6x25-C2 (ERM-p)
- Kipp Hand Knobs and Wheels