Shop All Knobs
Kipp
Adjustable Handle, With Protective Cap Size: 2 5/16-18, Zinc Black Satin, Comp: Stainless Steel
Mfr # K0123.92A31
Zoro # G7330051
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Black
- Diameter 18.5mm
- Finish Plastic Coated, Bright
- Height 32mm
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18.5mm |
Height | 32mm |
Length | 65mm |
Screw Length | 15/32 in |
Thread Size | 1/4"-20 |
Overall Length | 2-9/16 in |
Height (In.) | 1.26 |
Overall Height | 1-43/64 in |
Width | 0.73" |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 15/32 in, Overall Height 1-43/64 in, Overall Length 2-9/16 in, Thread Type Internal, Standards REACH, RoHS, Mounting Type Internal Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG Sq Refrig Wrench 3/8x5/16 In, 1/4x3/16 In (9907A)
- HHIP 2 X 2 X 4-5/8" Centered V Magnetic Base (4401-0108)
- TRUPER MAUL RPLC HNDL S-BIT 36"" (MG-TJAH)
- JONARD TOOLS Crimper, 26 to 19 AWG, 6" L (JIC-891)
- KIPP Wing Grip D=10-32X10 A=50, H=24, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.1A1X10)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X20, D1= 50, External Thread, Steel, Black Plastic, Cap Black (K0155.4A41X20)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M10X60, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2103X60)
- KIPP Adjustable Handle, Size: 1 M05X25, Zinc Black Satin, Comp: Stainless Steel (K0123.1051X25)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X45, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3A43X45)
- KIPP Star Grip, Similar To DIN 6336, D=5/16-18X20, D1= 40 H=25, External Thread, Thermoplastic Black (K0154.4A3X20)
- J.W. WINCO DIN653-M6-30-NI Flat Knurled Thumb Screw (6N30F48S)
- Kipp Hand Knobs and Wheels