Shop All Knobs
Kipp
Adjustable Handle, With Protective Cap Size: 2 3/8-16X25, Zinc Black Satin, Comp: Stainless Steel
Mfr # K0123.92A41X25
Zoro # G7308911
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Black
- Diameter 18.5mm
- Finish Plastic Coated, Bright
- Height 32mm
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18.5mm |
Height | 32mm |
Length | 65mm |
Screw Length | 25.00mm |
Thread Size | 3/8"-16 |
Overall Length | 2-9/16 in |
Height (In.) | 1.26 |
Overall Height | 1-43/64 in |
Width | 0.73" |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 25.00mm, Overall Height 1-43/64 in, Overall Length 2-9/16 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG End Mill, Stub, Carbide, 5/16, 4 FL, Sq End (414-3125)
- RUKO Annular Cutter, 13/16" x 1" (108606)
- SOLA Electronic Digital Level, 24 in L (LSB24DG)
- WIDIA Thread Forming Tap, 1/4"-28, Plug, TiN, 0 Flutes (19842)
- KIPP Adjustable Handle, With Protective Cap Size: 2 3/8-16X50, Zinc Black Satin, Comp: Stainless Steel (K0123.92A41X50)
- KIPP Knurled Knobs, external thread, metric (K0247.01066X15)
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20, D1= 32, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A2)
- KIPP Wing Grip D=M05 A=38, H=18, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black (K0274.905)
- KIPP Star Grip, Similar To DIN 6336, D=M12, D1= 63 H=40, Internal Thread, Cap and Grip: Black Plastic (K0154.212)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X40, D1= 63, External Thread, Steel, Black Plastic, Cap Black (K0155.4A42X40)
- ZORO SELECT Adjustable Handle, 0.47" Screw Length (MA-28021)
- Kipp Knobs