Shop All Levers & Handles
Kipp
Adjustable Handle w Push Button, Sz: 4, 3/8-16, Plastic Black, Comp: Stainless Steel, Button: Red
Mfr # K0270.714A4
Zoro # G4444997
product price: $14.45
/ea
Sold in multiples of 2 for $28.90
$28.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kipp
- MFR # K0270.714A4
- Zoro # G4444997
- Country of Origin Germany
- Category Levers & Handles
Details
Item | Adjustable Handle w/Push Button,3/8-16 |
Description
Adjustable Handle w/Push Button,3/8-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Crimping Sets, Crimp Assortments (97 90 05)
- INGERSOLL-RAND 20V High-torque 1" Cordless Impact Wrench, 6" Extended Anvil (W9691)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (136901)
- MARSON Nosepiece, 10-24/10-32, Steel (39263)
- KIPP Adjustable handle, antistatic, M06x20mm extrnl thrd, Handle length 65mm (K0269.1120624X20)
- KIPP Adjustable Handle, Steel, Size: 2 5/16-18X25, Black Powder Coated, Comp: Black Oxidized (K0752.2A31X25)
- KIPP Adjustable Handle, Size: 1 1/4-20 Zinc, Black Satin, Comp: Steel (K0116.1A21)
- KIPP Adjustable Handle Size: 2, 3/8-16X40, Plastic, Red RAL 3020, Comp: Steel (K0269.2A484X40)
- KIPP Adjustable Handle, Steel, Size: 1 M06X20, Red RAL 3003 Powder Coated, Comp: Black Oxidized (K0752.10627X20)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.4121X20)
- J.W. WINCO GN310-14-200-A-1/2X13-ZB Gear Lever Steel (310-14-200-A-1/2X13-ZB)
- Kipp Hand Knobs and Wheels