Shop All Levers & Handles
Kipp
Adjustable Handle, Soft Touch, Size: 3 5/16-18X50 Plastic, Black RAL 7021, Comp: Stainless Steel
Mfr # K0126.3A301X50
Zoro # G7408655
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 2K
- Screw Length 50.00mm
- Length 3.16"
- Material Fiberglass
- Color Black Gray
Product Information
- Brand Kipp
- MFR # K0126.3A301X50
- Zoro # G7408655
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 50.00mm |
Length | 3.16" |
Thread Size | 5/16"-18 |
Height | 1.46" |
Base Dia. (In.) | 0.63 |
Height (In.) | 1.46 |
Overall Length | 3-5/32 in |
Overall Height | 2-1/32 in |
Width | 0.83" |
Details
Style | 2K |
Material | Fiberglass |
Color | Black Gray |
Type | External Thread |
Components | Stainless Steel |
Knob Type | 2K |
Thread Type | External |
Standards | REACH, RoHS |
Finish | matte |
Item | Adjustable Handle |
Features | Die Cast Zinc Toothed Ring |
Components Material | Stainless Steel |
Handle Material | Fiberglass |
Handle Type | Hard and Soft Touch |
Thread Standard | UNC |
Description
Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass, Components Material Stainless Steel, Color Black Gray, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 50.00mm, Overall Height 2-1/32 in, Overall Length 3-5/32 in, Thread Type External, Features Die Cast Zinc Toothed Ring, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Fluted Knob, 5/16-18 Thread Size, 1/2"L, Thru Tap, Steel (GN5C----F2---21)
- MITEE-BITE PRODUCTS Mach. Fxture Clamp, Wedge, 1/2-13,10004lb. (60153)
- HYDE MUDLINGR MIXR 5GL 16""L (46560)
- CLE-LINE Spiral Point Tap Plug, 3 Flutes (C62164)
- KIPP Adjustable Handle, Soft Touch, Size: 3 M08X50 Plastic, Black RAL 7021, Comp: Stainless Steel (K0126.30801X50)
- KIPP Adjustable Handle Size: 2, M06X50, Plastic, Black RAL 7021, Comp: Steel (K0269.2061X50)
- KIPP Adjustable Handle, Size: 3 3/8-16X20 Zinc, Black Satin, Comp: Steel (K0116.3A41X20)
- KIPP Adjustable Handle, Size: 4 1/2-13X50 Zinc, Black Satin, Comp: Steel (K0116.4A51X50)
- KIPP Adjustable Handle w Push Button, Sz: 2, M06X20, Plastic, Black, Comp: Stainless Steel, Button: Red (K0270.71206X20)
- KIPP Adjustable Handle Size: 2, 1/4-20X40, Plastic, Black RAL 7021, Comp: Steel (K0269.2A21X40)
- KIPP Adjustable Handle Size: 4, , 3/8-16, Plastic, Orange RAL 2004, Comp: Steel (K0269.4A42)
- Kipp Hand Knobs and Wheels