Shop All Levers & Handles
Kipp
Adjustable Handle, Soft Touch, Size: 2 M08X50 Plastic, Black RAL 7021, Comp: Steel
Mfr # K0125.20801X50
Zoro # G7432166
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 2K
- Screw Length 50.00mm
- Length 2.56"
- Material Fiberglass
- Color Black Gray
Product Information
- Brand Kipp
- MFR # K0125.20801X50
- Zoro # G7432166
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 50.00mm |
Length | 2.56" |
Thread Size | M8 |
Height | 1.12" |
Base Dia. (In.) | 0.53 |
Overall Length | 2-9/16 in |
Overall Height | 1-5/8 in |
Width | 0.69" |
Height (In.) | 1.12 |
Details
Style | 2K |
Material | Fiberglass |
Color | Black Gray |
Type | External Thread |
Components | Steel |
Knob Type | 2K |
Item | Adjustable Handle |
Standards | REACH, RoHS |
Thread Type | External |
Finish | matte |
Components Material | Steel |
Thread Standard | Coarse |
Handle Type | Hard and Soft Touch |
Handle Material | Fiberglass |
Description
Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass, Components Material Steel, Color Black Gray, Thread Size M8, Thread Standard Coarse, Screw Length 50.00mm, Overall Height 1-5/8 in, Overall Length 2-9/16 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 5 Piece Hole Saw Set (19076)
- STEELMAN 3'' Air Cut-Off Tool with Metal Guard, Polished Chrome (61224)
- MILWAUKEE TOOL 29 pc. SHOCKWAVE Impact Duty RED HELIX Titanium Metric Drill Bit Set (48-89-4862)
- VERMONT GAGE Pin Gage, Minus, 0.240 In, Black (911224000)
- KIPP Adjustable Handle, Soft Touch, Size: 2 3/8-16X50 Plastic, Black RAL 7021, Comp: Steel (K0125.2A401X50)
- KIPP Adjustable Handle, Size: 1 M06X15 Zinc, Black Satin, Comp: Steel (K0116.1061X15)
- KIPP Adjustable Handle Non-Adjustable Size:1 Plastic, Square Socket, S=5 (K0175.105002)
- KIPP Adjustable Handle, Size: 1 1/4-20X40 Zinc, Black Satin, Comp: Steel (K0116.1A21X40)
- KIPP Adjustable Handle Size: 3 M08X30, Plastic Blue RAL 5017, Comp: Stainless Steel (K0270.30887X30)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41X20)
- KIPP Adjustable Handle With Push Button, Size: 2, M08, Plastic Orange, Comp: Steel, Button: Black (K0269.72208)
- Kipp Hand Knobs and Wheels