Shop All Knobs
Kipp
Adjustable Handle, Soft Touch, Size: 2 M08X30 Plastic, Black RAL 7021, Comp: Steel
Mfr # K0125.20801X30
Zoro # G7309255
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Black Gray
- Finish black oxide
- Height 28.5mm
- Knob Type 2K
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Height | 28.5mm |
Length | 64.9mm |
Screw Length | 30.00mm |
Thread Size | M8 |
Overall Length | 2-9/16 in |
Width | 0.69" |
Height (In.) | 1.12 |
Overall Height | 1-5/8 in |
Details
Color | Black Gray |
Finish | black oxide |
Knob Type | 2K |
Material | Fiberglass, Diecast Zinc, Thermoflex -SEBS, Steel |
Style | External |
Item | Adjustable Handle |
Type | External Thread |
Components | Steel |
Thread Type | External |
Standards | REACH, RoHS |
Handle Type | Hard and Soft Touch |
Components Material | Steel |
Handle Material | Fiberglass |
Thread Standard | Coarse |
Description
Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass, Components Material Steel, Color Black Gray, Thread Size M8, Thread Standard Coarse, Screw Length 30.00mm, Overall Height 1-5/8 in, Overall Length 2-9/16 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 1" Tip Size, 14 1/4 in Long, 2 5/8 in Short (15264)
- KD Plier Snap Ring Internal (445)
- HUTCHINS Water Bug III Random Orbit Wet Sander (7544)
- BOSCH 4-5/8In 8TPI TC Shank Jigsaw Blade, PK3 (T301CHM3)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X30, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3A43X30)
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18X20, D1= 40, External Thread, Steel, Black Plastic, Cap Gray (K0155.4A315X20)
- KIPP Knurled Knob Size: 3 D=3/8-16, D1= 34, H=36, Thermoplastic Black, Comp: Steel, Cap: Black (K0247.3A4)
- KIPP Wing Grip, Mini, D=1/4-20X30 A=28, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.0A2X30)
- KIPP Adjustable Handle With Protective Cap, Size: 2 M08X25, Entirely Stainless Steel, Electropolished (K0124.9208X25)
- KIPP Adjustable Handle, Size: 2 5/16-18X25 Zinc, Silver Metallic, Comp: Stainless Steel (K0117.2A33X25)
- KIPP Star Grip, DIN 6336 Similar, D=M10, D1= 50, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.210)
- Kipp Hand Knobs and Wheels