Shop All Levers & Handles
Kipp
Adjustable Handle, Soft Touch, Size: 2 3/8-16X40 Plastic, Black RAL 7021, Comp: Steel
Mfr # K0125.2A401X40
Zoro # G7389560
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 2K
- Screw Length 40.00mm
- Length 2.56"
- Material Fiberglass
- Color Black Gray
Product Information
- Brand Kipp
- MFR # K0125.2A401X40
- Zoro # G7389560
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 40.00mm |
Length | 2.56" |
Thread Size | 3/8"-16 |
Height | 1.12" |
Overall Height | 1-5/8 in |
Base Dia. (In.) | 0.53 |
Width | 0.69" |
Height (In.) | 1.12 |
Overall Length | 2-9/16 in |
Details
Style | 2K |
Material | Fiberglass |
Color | Black Gray |
Type | External Thread |
Components | Steel |
Finish | matte |
Standards | REACH, RoHS |
Knob Type | 2K |
Item | Adjustable Handle |
Thread Type | External |
Components Material | Steel |
Handle Type | Hard and Soft Touch |
Handle Material | Fiberglass |
Thread Standard | UNC |
Features | Die Cast Zinc Toothed Ring |
Description
Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass, Components Material Steel, Color Black Gray, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 40.00mm, Overall Height 1-5/8 in, Overall Length 2-9/16 in, Thread Type External, Features Die Cast Zinc Toothed Ring, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL 4' Drop Chute 8" Diametermeter (82-304)
- LOOS Locoloc® Hand Swaging Tool, 1/16 and 3/32 (0-1/16)
- MEGAPRO Impact Bit, Square & Phillips, 2" (9BP-I-10A)
- MORSE Band Saw Blade, 9 ft. L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHBFR14-9')
- KIPP Adjustable Handle with Non-Marring Brass Tip, Size 1, M06X30, Form A, Handle Plastic, Black RAL 7021 (K0780.11061X30)
- KIPP Tension Lever, 1/2-13 External Thread, 1.99"L, 15 Deg., Low Profile (K0114.2A52X50)
- KIPP Pull Handles thermoplastic (K0200.160081)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A31X25)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A31)
- KIPP Pull Handles stainless steel, rectangular profile (K0208.15006)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X55, Die Cast Zinc Black Satin, Comp: Steel (K0122.3081X55)
- Kipp Hand Knobs and Wheels