Shop All Levers & Handles
Kipp
Adjustable Handle, Soft Touch, Size: 2 3/8-16X15 Plastic, Black RAL 7021, Comp: Steel
Mfr # K0125.2A401X15
Zoro # G7431755
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style 2K
- Screw Length 15.00mm
- Length 2.56"
- Material Fiberglass
- Color Black Gray
Product Information
- Brand Kipp
- MFR # K0125.2A401X15
- Zoro # G7431755
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 15.00mm |
Length | 2.56" |
Thread Size | 3/8"-16 |
Height | 1.12" |
Width | 0.69" |
Overall Length | 2-9/16 in |
Height (In.) | 1.12 |
Overall Height | 1-5/8 in |
Base Dia. (In.) | 0.53 |
Details
Style | 2K |
Material | Fiberglass |
Color | Black Gray |
Type | External Thread |
Components | Steel |
Item | Adjustable Handle |
Finish | matte |
Knob Type | 2K |
Standards | REACH, RoHS |
Thread Type | External |
Components Material | Steel |
Handle Type | Hard and Soft Touch |
Features | Die Cast Zinc Toothed Ring |
Handle Material | Fiberglass |
Thread Standard | UNC |
Description
Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass, Components Material Steel, Color Black Gray, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 15.00mm, Overall Height 1-5/8 in, Overall Length 2-9/16 in, Thread Type External, Features Die Cast Zinc Toothed Ring, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Impact Driver Set, Driver/Socket, 20-in-1 (32303HD)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Single Course Roughing EndMill Cleveland PMRC-TN TiN 1/4x1/4x1/4x2-1/16 (C32213)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (H3222HN)
- SHEETROCK JOINT TAPE 2-1/16""X250FT (382175)
- KIPP Adjustable Handle with Non-Marring Brass Tip, Size 2, M08X30, Form A, Handle Plastic, Black RAL 7021 (K0780.12081X30)
- KIPP Adjustable Handle, Soft Touch, Size: 2 1/4-20X55 Plastic, Black RAL 7021, Comp: Steel (K0125.2A201X55)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08, Die Cast Zinc Black Satin, Comp: Steel (K0122.3081)
- KIPP Gear Levers, Style A, metric (K0179.210X50)
- KIPP Adjustable Handle, Steel, Size: 2 M08X30, Black Powder Coated, Comp: Black Oxidized (K0752.2081X30)
- KIPP Pull Handles thermoplastic (K0200.160081)
- KIPP Pull Handle Oblique A=140, L=155, H=60, Thermoplastic Black Ral7021 Comp:Brass, D=M06 (K0197.140061)
- Kipp Hand Knobs and Wheels