Shop All Knobs
Kipp
Adjustable Handle, Soft Touch, Size: 1 M06, Plastic Black RAL 7021, Comp: Stainless Steel
Mfr # K0126.10601
Zoro # G7343211
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.39
- Color Black Gray
- Diameter 15mm
- Finish Natural Finish
- Height 24.5mm
Product Information
Dimensions
Base Dia. (In.) | 0.39 |
Diameter | 15mm |
Height | 24.5mm |
Length | 40.1mm |
Screw Length | 0.3500 in |
Thread Size | M6 |
Overall Length | 1-37/64 in |
Width | 0.59" |
Overall Height | 1.1800 in |
Height (In.) | 0.97 |
Description
Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass, Components Material Stainless Steel, Color Black Gray, Thread Size M6, Thread Standard Coarse, Screw Length 0.3500 in, Overall Height 1.1800 in, Overall Length 1-37/64 in, Thread Type Internal, Features Die Cast Zinc Toothed Ring, Standards REACH, RoHS, Mounting Type Internal Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR HSS Annular Cutter with Universal Shank, 1-3/8" x 1" (HCSU.1-3/8)
- WESTWARD 3/8 in Drive, 10mm Triple Square Metric Socket, 12 Points (53YT18)
- STANLEY 2 Piece Pliers Set Dipped Handle (84-212)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (PT4010JQ)
- KIPP Star Grip, DIN 6336 Similar, D=M06X20, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.4061X20)
- KIPP Wing Grip D=M06 A=50 H=24 Stainless Steel 1.4308 Blasted (K0273.1061)
- KIPP Star Grip, DIN 6336 Similar, D=M10X20, D1= 63, External Thread, Steel, Black Plastic, Cap: Black (K0155.4102X20)
- KIPP Wing Grip D=M06X20 A=38, H=18, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Gray (K0274.9065X20)
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, inch (K0137.1A32)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X50, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.2A227X50)
- KIPP Adjustable Handle, Size: 4 1/2-13X30 Zinc, Silver Metallic, Comp: Steel (K0116.4A53X30)
- Kipp Knobs