Shop All Knobs
Kipp
Adjustable Handle, Size: 5 M16X90 Zinc, Silver Metallic, Comp: Steel
Mfr # K0116.5163X90
Zoro # G7356730
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.91
- Color Silver Metallic
- Diameter 30mm
- Finish Plastic Coated, Black Oxide
- Height 49mm
Product Information
Dimensions
Base Dia. (In.) | 0.91 |
Diameter | 30mm |
Height | 49mm |
Length | 110mm |
Screw Length | 90.00mm |
Thread Size | M16 |
Overall Length | 4-21/64 in |
Width | 1.18" |
Height (In.) | 1.93 |
Overall Height | 3-7/64 in |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Silver Metallic, Thread Size M16, Thread Standard Coarse, Screw Length 90.00mm, Overall Height 3-7/64 in, Overall Length 4-21/64 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Fresno/Broom Threaded Bracket, 2 Hole (CC665)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525220)
- VERMONT GAGE Pin Gage, Plus, 0.478 In, Black (911147800)
- MAKITA Wheel Guard, For Angle Grinders, 4 1/2"dia (199709-0)
- KIPP Adjustable Handle, Size: 5 M12X35 Zinc, Silver Metallic, Comp: Steel (K0116.5123X35)
- KIPP Adjustable Handle, Size: 5 M12X40 Zinc, Silver Metallic, Comp: Steel (K0116.5123X40)
- KIPP Wing Grip, Mini, D=5/16-18X20 A=28, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.0A3X20)
- KIPP Star Grip, DIN 6336 Similar, D=M08, D1= 40, Tapped Bushing, Steel, Black Plastic, Cap: Gray (K0155.2085)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X90, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.41227X90)
- KIPP Wing Grip, Mini, D=8-32 A=28, Form: K, Plastic Black, Comp: Brass (K0274.0AE)
- S & W MANUFACTURING Knurled Lck Knob, 316SS, P, 3/8-16" (SWKLS-3-316)
- Kipp Knobs