Shop All Knobs
Kipp
Adjustable Handle, Size: 5 M16X30 Zinc, Black Satin, Comp: Steel
Mfr # K0116.5161X30
Zoro # G7357205
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.91
- Color Black
- Diameter 30mm
- Finish Plastic Coated, Black Oxide
- Height 49mm
Product Information
Dimensions
Base Dia. (In.) | 0.91 |
Diameter | 30mm |
Height | 49mm |
Length | 110mm |
Screw Length | 30.00mm |
Thread Size | M16 |
Overall Length | 4-21/64 in |
Width | 1.18" |
Height (In.) | 1.93 |
Overall Height | 3-7/64 in |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M16, Thread Standard Coarse, Screw Length 30.00mm, Overall Height 3-7/64 in, Overall Length 4-21/64 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-06-5PK)
- WESTWARD Adj. Wrench, 8", 1" Cap., Black (1NYB2)
- SHEARTAP Spiral Point Tap, Series 2090, Imperial, UNC, 632, Plug Chamfer, 2 Flutes, HSS, Black Steam Oxide (34405)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #35 (54045)
- KIPP Adjustable Handle, Size: 5 M16X90 Zinc, Black Satin, Comp: Steel (K0116.5161X90)
- KIPP Star Grip, DIN 6336 Similar, D=M08X25, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.408X25)
- KIPP Adjustable Handle, Size: 5 1/2-13X25 Zinc, Silver Metallic, Comp: Steel (K0116.5A53X25)
- KIPP Star Grip, DIN 6336 Similar, D=8, D1= 40, Drilled Bushing, Steel, Black Plastic, Cap: Black (K0155.108)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.062X25)
- KIPP Star Grip, DIN 6336 Similar, D=M10X60, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.4101X60)
- J.W. WINCO DIN319-NI-16-M4-C Ball Knob Stainless Steel (4NBT4)
- Kipp Knobs