Shop All Levers & Handles
Kipp
Adjustable Handle Size: 5, M12X50, Plastic, Red RAL 3020, Comp: Steel
Mfr # K0269.51284X50
Zoro # G3573376
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 50.00mm
- Material Thermoplastic
- Color Red
- Height 4.84"
Product Information
- Brand Kipp
- MFR # K0269.51284X50
- Zoro # G3573376
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 50.00mm |
Thread Size | M12 |
Height | 4.84" |
Overall Length | 4.9600 in |
Height (In.) | 4.84 |
Overall Height | 49.00mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Red |
Type | External Thread |
Components | Steel |
Item | Adjustable Handle |
Finish | matte |
Standards | Red RAL3020, RoHS |
Thread Type | External |
Handle Material | Thermoplastic |
Features | Comfortable Grip |
Handle Type | Teardrop |
Components Material | Steel |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Red, Thread Size M12, Screw Length 50.00mm, Overall Height 49.00mm, Overall Length 4.9600 in, Thread Type External, Features Comfortable Grip, Standards Red RAL3020, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 10" Three Square File - DIY Packaged - Bastard Cut, with Handle (11103P)
- KNIPEX Precision Snap Ring Pliers-Limiter, Inte (48 31 J2)
- FOWLER 0125mm Mark VI Electronic Indicator with Bluetooth (545303550)
- MILWAUKEE TOOL M12 FUEL 3/8 in. Right Angle Impact Wrench with Friction Ring Kit (2564-22)
- KIPP Adjustable Handle Size: 1, M06X15, Plastic, Red RAL 3020, Comp: Steel (K0269.10684X15)
- KIPP Adjustable Handle Size: 1, 1/4-20X25, Plastic, Black RAL 7021, Comp: Steel (K0269.1A21X25)
- KIPP Adjustable Handle Size: 3, M10X60, Plastic, Orange RAL 2004, Comp: Steel (K0269.3102X60)
- KIPP Adjustable Handle Size: 1, M06X20, Plastic, Blue RAL 5017, Comp: Steel (K0269.10687X20)
- KIPP Adjustable Handle Size: 1 1/4-20X40, Plastic Orange RAL 2004, Comp: Stainless Steel (K0270.1A22X40)
- KIPP Adjustable Handle, Size: 5 5/8-11, Zinc Black Satin, Comp: Stainless Steel (K0123.5A61)
- ZORO SELECT Adjustable Handle, 2.36" L, 5/16-18 Thread (MA-27465)
- Kipp Levers & Handles