Shop All Knobs
Kipp
Adjustable Handle, Size: 5 M12X35 Zinc, Silver Metallic, Comp: Steel
Mfr # K0116.5123X35
Zoro # G7356837
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.91
- Color Silver Metallic
- Diameter 30mm
- Finish Plastic Coated, Black Oxide
- Height 49mm
Product Information
Dimensions
Base Dia. (In.) | 0.91 |
Diameter | 30mm |
Height | 49mm |
Length | 110mm |
Screw Length | 35.00mm |
Thread Size | M12 |
Overall Length | 4-21/64 in |
Overall Height | 3-7/64 in |
Width | 1.18" |
Height (In.) | 1.93 |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Silver Metallic, Thread Size M12, Thread Standard Coarse, Screw Length 35.00mm, Overall Height 3-7/64 in, Overall Length 4-21/64 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #10 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49380)
- KLEIN TOOLS Bag/Tote, Tool Bag, Natural, No. 4 Canvas (5416TCP)
- DRILL AMERICA m24x2 2"OD HSS Round Die (DWTMR2-24X2)
- BOSCH Hammer Masonry Drill, 1/2in, Carbide (HC2081)
- KIPP Adjustable Handle, Size: 5 M12X40 Zinc, Silver Metallic, Comp: Steel (K0116.5123X40)
- KIPP Adjustable Handle, Size: 5 M16X90 Zinc, Silver Metallic, Comp: Steel (K0116.5163X90)
- KIPP Star Grip, DIN 6336 Similar, D=M08X35, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X35)
- KIPP Adjustable Handle, Size: 5 1/2-13X70 Zinc, Black Satin, Comp: Steel (K0116.5A51X70)
- KIPP Adjustable Handle, Soft Touch, Size: 2 M08X30 Plastic, Black RAL 7021, Comp: Steel (K0125.20801X30)
- KIPP Wing Grip, Mini, D=1/4-20X30 A=28, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.00A2X30)
- S & W MANUFACTURING Ball Knob, 303SS, 1/2-20"Thrd, 1-7/8" dia. (SSBK-053)
- Kipp Hand Knobs and Wheels