Shop All Levers & Handles
Kipp
Adjustable Handle Size: 5, M12X25, Plastic, Orange RAL 2004, Comp: Steel
Mfr # K0269.5122X25
Zoro # G3573166
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 25.00mm
- Material Thermoplastic
- Color Orange
- Height 3.86"
Product Information
- Brand Kipp
- MFR # K0269.5122X25
- Zoro # G3573166
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 25.00mm |
Thread Size | M12 |
Height | 3.86" |
Overall Length | 4.9600 in |
Height (In.) | 3.86 |
Overall Height | 49.00mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Orange |
Type | External Thread |
Components | Steel |
Finish | matte |
Item | Adjustable Handle |
Standards | Orange RAL2004, RoHS |
Thread Type | External |
Handle Type | Teardrop |
Features | Comfortable Grip |
Components Material | Steel |
Handle Material | Thermoplastic |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Orange, Thread Size M12, Screw Length 25.00mm, Overall Height 49.00mm, Overall Length 4.9600 in, Thread Type External, Features Comfortable Grip, Standards Orange RAL2004, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 1-3/16", SAE, 6 pt. (54RY79)
- PROSKIT Automatic Wire Stripper 24 AWG10 (200-072)
- STAR ASIA 39Pc Torx & Hex Key Set (12739)
- KEY-BAK PRO Tool Tether 2 lb, 46 in. Reach, Black Dacron Cord, Carabiner Anchor Attach, Carabiner Tool Attach (0KB6-2A223)
- KIPP Adjustable Handle Size: 2, M08X40, Plastic, Green RAL 6032, Comp: Steel (K0269.20886X40)
- KIPP Adjustable Tension Levers, with external thread, metric, 20° (K0108.1101X40)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A31X30)
- KIPP Adjustable Handle, Soft Touch, Size: 2 3/8-16X15 Plastic, Black RAL 7021, Comp: Steel (K0125.2A401X15)
- KIPP Adjustable Handle w Push Button, Sz: 2, M06X60, Plastic Orange, Comp: Stainless Steel, Button: Black (K0270.72206X60)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06X55, Die Cast Zinc Black Satin, Comp: Steel (K0122.2061X55)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X55, Die Cast Zinc Black Satin, Comp: Steel (K0122.5A51X55)
- Kipp Levers & Handles