Shop All Levers & Handles
Kipp
Adjustable Handle Size: 5, 5/8-11X30, Plastic, Red RAL 3020, Comp: Steel
Mfr # K0269.5A684X30
Zoro # G3599872
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 30.00mm
- Material Thermoplastic
- Color Red
- Height 4.06"
Product Information
- Brand Kipp
- MFR # K0269.5A684X30
- Zoro # G3599872
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 30.00mm |
Thread Size | 5/8"-11 |
Height | 4.06" |
Overall Length | 4.9600 in |
Height (In.) | 4.06 |
Overall Height | 49.00mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Red |
Type | External Thread |
Components | Steel |
Finish | matte |
Item | Adjustable Handle |
Thread Type | External |
Standards | Red RAL3020, RoHS |
Thread Standard | UNC |
Handle Material | Thermoplastic |
Components Material | Steel |
Features | Comfortable Grip |
Handle Type | Teardrop |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Red, Thread Size 5/8 In.-11, Thread Standard UNC, Screw Length 30.00mm, Overall Height 49.00mm, Overall Length 4.9600 in, Thread Type External, Features Comfortable Grip, Standards Red RAL3020, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-in-1 Rotating Multi-Bit Screwdriver (48-22-2916)
- DAKE Arbor Press, 3 Tons (901006)
- GEARWRENCH 5 Piece Pin Punch Set (82309)
- KO-KEN T Handle 8mm Hex 300 x 190mm (157H-8)
- KIPP Pull handle, antistatic plastic, 136 mm long, mounting holes 117 mm (K0190.111170824)
- KIPP Adjustable Handle Size: 3, 5/16-18X40, Plastic, Blue RAL 5017, Comp: Steel (K0269.3A387X40)
- KIPP Adjustable Handle Size: 2, 3/8-16X30, Plastic, Red RAL 3020, Comp: Steel (K0269.2A484X30)
- KIPP Adjustable Handle, Steel, Size: 2 3/8-16X55, Red RAL 3003 Powder Coated, Comp: Black Oxidized (K0752.2A427X55)
- KIPP Adjustable Handle Size: 1 1/4-20X40, Plastic Orange RAL 2004, Comp: Stainless Steel (K0270.1A22X40)
- KIPP Adjustable Handle, Size: 1 1/4-20X20, Entirely Stainless Steel, Electropolished (K0124.1A2X20)
- KIPP Adjustable Handle With Push Button, Size: 4, M10X70, Plastic Red, Comp: Steel, Button: Black (K0269.73410X70)
- Kipp Hand Knobs and Wheels