Shop All Knobs
Kipp
Adjustable Handle, Size: 5 1/2-13, Entirely Stainless Steel, Electropolished
Mfr # K0124.5A5
Zoro # G7358438
product price: $56.55
/ea
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.91
- Color Natural
- Diameter 31mm
- Finish Electrolytic Polished, Natural Finish
- Height 49mm
Product Information
Dimensions
Base Dia. (In.) | 0.91 |
Diameter | 31mm |
Height | 49mm |
Length | 110mm |
Screw Length | 29/32 in |
Thread Size | 1/2"-13 |
Overall Length | 4-21/64 in |
Overall Height | 2-7/8 in |
Height (In.) | 1.93 |
Width | 1.22" |
Details
Color | Natural |
Finish | Electrolytic Polished, Natural Finish |
Knob Type | Adjustable Handle |
Material | Stainless Steel |
Style | Modern Design |
Standards | REACH, RoHS |
Item | Adjustable Handle |
Components | Stainless Steel |
Type | Internal Thread |
Thread Type | Internal |
Handle Type | Teardrop |
Handle Material | Stainless Steel |
Components Material | Stainless Steel |
Thread Standard | UNC |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Stainless Steel, Components Material Stainless Steel, Color Natural, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 29/32 in, Overall Height 2-7/8 in, Overall Length 4-21/64 in, Thread Type Internal, Standards REACH, RoHS, Mounting Type Internal Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Square 2 Power Bit x 6" Extra Hard (1150R2AX)
- PROTO 9 Piece Satin Short Angle Open-End Wrench Set (J3300A)
- SK HAND TOOLS Breaker Bar, 30" 1/2" Drive Flex Breaker (41656)
- HUSQVARNA Electric Core Drill Dry/Wet Drilling, D Handle (DM 200)
- KIPP Wing Grip D=1/4-20X20 A=50, H=24, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.01A2X20)
- KIPP Wing Grip D=M06X40 A=38, H=18, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.09067X40)
- KIPP Adjustable Handle, Mod. Design, Protective Cap Sz. 2, M08X45, Cast Zinc Orange RAL2004, Comp: Steel (K0122.92082X45)
- KIPP Star Grip, DIN 6336 Similar, D=M10X60, D1= 50, External Thread, Steel, Black Plastic, Cap: Gray (K0155.41015X60)
- KIPP Star Grip With Steel Bushing, D=M08, D1= 40, H=25, Form: K, Tapped Blind Hole, Thermoplastic Black (K0153.208)
- KIPP Knurled Knob Size: 1 D=M05X25, D1= 21, H=22, Thermoplastic Black, Comp: Stainless Steel, Cap: Black (K0247.0105X25)
- TJ DAVIES CO Coolant Through Retention Knob (PSC-474)
- Kipp Knobs