Shop All Levers & Handles
Kipp
Adjustable Handle Size: 4, M12X70, Plastic, Green RAL 6032, Comp: Steel
Mfr # K0269.41286X70
Zoro # G3727823
$9.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 70.00mm
- Material Thermoplastic
- Color Green
- Height 5.15"
Product Information
- Brand Kipp
- MFR # K0269.41286X70
- Zoro # G3727823
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 70.00mm |
Thread Size | M12 |
Height | 5.15" |
Height (In.) | 5.15 |
Overall Length | 4.2900 in |
Overall Height | 43.00mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Green |
Type | External Thread |
Components | Steel |
Item | Adjustable Handle |
Finish | matte |
Thread Type | External |
Standards | Green RAL6032, RoHS |
Handle Type | Teardrop |
Features | Comfortable Grip |
Handle Material | Thermoplastic |
Components Material | Steel |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Green, Thread Size M12, Screw Length 70.00mm, Overall Height 43.00mm, Overall Length 4.2900 in, Thread Type External, Features Comfortable Grip, Standards Green RAL6032, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 5/64 (C01415)
- DRILL AMERICA 1/2" C6 Left Hand Carbide Tipped Toolbit (DEWAL-8C6)
- KNAACK Tool Tray, 27-5/8 in. Lx8 in. W, Steel, Tan (31)
- BOSCH 4-Cutter Hammer Drill Bit 5/32" x 6.000"L, Hex, 5PK (HCBG0205T)
- KIPP Adjustable Handle Size: 3 3/8-16, Plastic Orange RAL 2004, Comp: Stainless Steel (K0270.3A42)
- KIPP Adjustable Handle Size: 1, 1/4-20X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.1A287X30)
- KIPP Adjustable Tension Levers in stainless, with ext. thread, 20°, inch (K0109.1A41X60)
- KIPP Adjustable Handle Size: 2, M08X30, Plastic, Orange RAL 2004, Comp: Steel (K0269.2082X30)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A51X30)
- KIPP Adjustable Handle, Size: 1 1/4-20X15, Entirely Stainless Steel, Electropolished (K0124.1A2X15)
- KIPP Adjustable Handle W Clamp Force Intensif Size:5 M12X50, Plastic Green Ral6032, Comp:Stainless Steel (K1598.51286X50)
- Kipp Levers & Handles