Shop All Levers & Handles
Kipp
Adjustable Handle Size: 4, M12X50, Plastic, Blue RAL 5017, Comp: Steel
Mfr # K0269.41287X50
Zoro # G3572143
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 50.00mm
- Material Thermoplastic
- Color Blue
- Height 4.37"
Product Information
- Brand Kipp
- MFR # K0269.41287X50
- Zoro # G3572143
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 50.00mm |
Thread Size | M12 |
Height | 4.37" |
Overall Length | 4.2900 in |
Height (In.) | 4.37 |
Overall Height | 43.00mm |
Details
Style | Novo Grip |
Material | Thermoplastic |
Color | Blue |
Type | External Thread |
Components | Steel |
Finish | matte |
Item | Adjustable Handle |
Standards | Blue RAL5017, RoHS |
Thread Type | External |
Handle Material | Thermoplastic |
Handle Type | Teardrop |
Components Material | Steel |
Features | Comfortable Grip |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Thermoplastic, Components Material Steel, Color Blue, Thread Size M12, Screw Length 50.00mm, Overall Height 43.00mm, Overall Length 4.2900 in, Thread Type External, Features Comfortable Grip, Standards Blue RAL5017, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Mini Hand Scoop, Capacity 32 oz., Brown (640066)
- BOSCH Hammer Steel, 1in. Hex, 18in.L (HS2360)
- BON TOOL Bon 24-165 Linoleum Roller, W/Extension Handle (24-165)
- INGERSOLL-RAND ROTOR BLADE SINGLE, IR31363 (IR31363)
- KIPP Adjustable Handle Size: 4, 3/8-16X50, Plastic, Orange RAL 2004, Comp: Steel (K0269.4A42X50)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 3/8-16X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A41X20)
- KIPP Adjustable Handle, Size: 2 5/16-18X40 Zinc, Black Satin, Comp: Steel (K0116.2A31X40)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M10X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.2101X20)
- KIPP Adjustable Handle W Clamp Force Intensif Size:5 M12X50, Zinc Silver Met, Comp:Stainless Steel Bright (K1626.5123X50)
- KIPP Adjustable Handle with Non-Marring Brass Tip, Size 2, M08X30, Form A, Handle Plastic, Black RAL 7021 (K0780.12081X30)
- KIPP Adjustable Handle, Size: 3 5/16-18X25 Zinc, Black Satin, Comp: Steel (K0116.3A31X25)
- Kipp Levers & Handles