Shop All Knobs
Kipp
Adjustable Handle, Size: 4 M10 Zinc, Silver Metallic, Comp: Stainless Steel
Mfr # K0117.4103
Zoro # G7267937
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Silver Metallic
- Diameter 25mm
- Finish Plastic Coated
- Height 42.5mm
Product Information
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 25mm |
Height | 42.5mm |
Length | 95mm |
Screw Length | 43/64 in |
Thread Size | M10 |
Overall Length | 3.7400 in |
Height (In.) | 1.67 |
Overall Height | 2-41/64 in |
Width | 0.98" |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Stainless Steel, Color Silver Metallic, Thread Size M10, Thread Standard Coarse, Screw Length 43/64 in, Overall Height 2-41/64 in, Overall Length 3.7400 in, Thread Type Internal, Standards REACH, RoHS, Mounting Type Internal Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Dust Extraction Kit, Overall 1-1/2" L (OSC005)
- BOSTITCH Driver 1-1/4 In x 7/8 In (H30624)
- YMW TAPS Spiral Flute Tap, #10-32, 4 Flutes (387540)
- THEXTON MANUFACTURING $WIRE INSERTION TOOL KIT (TH926)
- KIPP Adjustable Handle, Size: 4 M12X25 Zinc, Silver Metallic, Comp: Stainless Steel (K0117.4123X25)
- KIPP Star Grip, DIN 6336 Similar, D=M05X10, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.405X10)
- KIPP Wing Grip, Mini, D=M04 Tapped Through Thread, A=28, H=14, 3, Form: D, Thermoplastic Black (K0658.1004)
- KIPP Wing Grip, Mini, D=M05X15 A=28, H=15, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.005X15)
- KIPP Adjustable Handle, Low Profile, Size: 2, M06X45, Zinc, Black Satin, Comp: Steel (K0737.2061X45)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X15, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.2A227X15)
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 3/8-16 Thread Size, 1.125"L, Steel (GN6C12504P7--21)
- Kipp Knobs