Shop All Knobs
Kipp
Adjustable Handle Size: 4, 3/8-16X90, Plastic, Black RAL 7021, Comp: Steel
Mfr # K0269.4A41X90
Zoro # G7286198
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Black Gray
- Diameter 25.5mm
- Finish black oxide
- Height 43mm
Product Information
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 25.5mm |
Height | 43mm |
Length | 109mm |
Screw Length | 90.00mm |
Thread Size | 3/8"-16 |
Overall Length | 3.7400 in |
Width | 1.00" |
Overall Height | 2-13/32 in |
Height (In.) | 1.69 |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass, Components Material Steel, Color Black Gray, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 90.00mm, Overall Height 2-13/32 in, Overall Length 3.7400 in, Thread Type External, Features Comfortable Grip, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4044)
- DE-STA-CO Toggle Clamp, Hold Down, 150 Lbs, SS (305-USS)
- POWERBUILT 45Pc Power Bit Set (642635)
- SENIX 58 Volt Max* 2.5 Ah Lithium-ion Battery (B25X5)
- KIPP Adjustable Handle Size: 4, 3/8-16X80, Plastic, Black RAL 7021, Comp: Steel (K0269.4A41X80)
- KIPP Adjustable Handle, Size: 4 1/2-13X40 Zinc, Silver Metallic, Comp: Steel (K0116.4A53X40)
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, metric (K0137.1082)
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, inch (K0137.1A42)
- KIPP Wing Grip D=M10 A=75, H=35, 6, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black (K0274.210)
- KIPP Adjustable Handle, Low Profile, Size: 2, 1/4-20 Zinc, Black Satin, Comp: Stainless Steel (K0738.2A21)
- KIPP Star Grip, DIN 6336 Similar, D=M08X50, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.408X50)
- Kipp Knobs