Shop All Knobs
Kipp
Adjustable Handle Size: 4, 3/8-16X80, Plastic, Black RAL 7021, Comp: Steel
Mfr # K0269.4A41X80
Zoro # G7286365
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Black Gray
- Diameter 25.5mm
- Finish black oxide
- Height 43mm
Product Information
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 25.5mm |
Height | 43mm |
Length | 109mm |
Screw Length | 80.00mm |
Thread Size | 3/8"-16 |
Overall Length | 3.7400 in |
Overall Height | 2-13/32 in |
Width | 1.00" |
Height (In.) | 1.69 |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass, Components Material Steel, Color Black Gray, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 80.00mm, Overall Height 2-13/32 in, Overall Length 3.7400 in, Thread Type External, Features Comfortable Grip, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Carpet Heat Bond Iron, 120V (10-282G-2)
- J.W. WINCO GN310-10-80-A-5/16X18-NI Gear Lever Stainless Steel (310-10-80-A-5/16X18-NI)
- MILWAUKEE TOOL 15/16" S&D Black Oxide Drill Bit (48-89-2752)
- HOUGEN 5/16 in. RotaCut Hole Cutter (11104)
- KIPP Adjustable Handle Size: 4, 3/8-16X90, Plastic, Black RAL 7021, Comp: Steel (K0269.4A41X90)
- KIPP Adjustable Handle, Size: 4 1/2-13 Zinc, Silver Metallic, Comp: Steel (K0116.4A53)
- KIPP Palm Grip, DIN 6335, D=1/2-13 D1= 63 H=42, Style D, Tapped and Drilled, Stainless Steel Polished (K0146.4063A52)
- KIPP Wing Grip D=M06X40 A=38, H=18, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Yellow (K0274.9067X40)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 8-32X45, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.0AE6X45)
- KIPP Adjustable Handle, Size: 5 M12X35 Zinc, Silver Metallic, Comp: Steel (K0116.5123X35)
- KIPP Star Grip, DIN 6336 Similar, D=M06X40, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.4061X40)
- Kipp Hand Knobs and Wheels